SINGER SAFETY 22124128 Noise Reduc Panel Straight 8 x 12 x 2 Fiberglass | AF4JXH 8YFV9

SINGER SAFETY 22124128 Noise Reduc Panel Straight 8 x 12 x 2 Fiberglass

Item: AF4JXH Model: 22124128Cross Ref: 8YFV9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,180.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Noise Reductio Panel
Color Gray
Coverage Reduces Up To 17 dBA
Length 25 ft.
Material Fiberglass
Noise Reduction Coefficient (nrc) 0.7
Thickness 2"
Width 12 ft.

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)2.54
Ship length (cm)243.84
Ship width (cm)5.08
HS code7019391090
Country of OriginUS

Product Variants

ProductModelNoise Reduction Coefficient (nrc)WidthThicknessMaterialColorCoveragePrice
SINGER SAFETY 22123048 Noise Reduc Panel Straight 8 x 4 x 1 Fiberglass | AF3QTN 8C284 22123048------€483.03
RFQ
SINGER SAFETY 22125048 Noise Reduc Panel Straight 8 x 4 x 2 Fiberglass | AF3QTP 8C285 22125048------€628.86
RFQ
SINGER SAFETY 22124088 Noise Reduc Panel Straight 8 x 8 x 2 Fiberglass | AF3QTQ 8C286 22124088------€989.99
RFQ
SINGER SAFETY 22124412 Noise Reduction Panel Straight 12 x 4 x 2 Fiberglass | AF3RBL 8CEF0 22124412------€604.12
SINGER SAFETY 22124410 Noise Reduction Panel Straight 10 x 4 x 2 Fiberglass | AF4AUB 8NDK2 22124410------€530.08
SINGER SAFETY 22123128 Noise Reduc Panel Straight 8 x 12 x 1 Fiberglass | AF4DKR 8RNN3 22123128------€1,056.28
RFQ
SINGER SAFETY 22123412 Noise Reduction Panel Straight 12 x 4 x 1 Fiberglass | AF4EKR 8TR10 22123412------€447.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SINGER SAFETY 22124128 Noise Reduc Panel Straight 8 x 12 x 2 Fiberglass
€1,180.52 /unit