SIMPLE GREEN 0600000119275 Cleaner/Degreaser, Water Based, Palletized Tank, 275 Gallon Container Size, Concentrated

Item: CU2YEB Model: 0600000119275Cross Ref: 22C618
In Stock

Get it by Monday, Sep 29

€5,813.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Container
Biodegradable Yes
Cleaner Chemical Product Grouping Degreasers
Cleaner Container Type Palletized Tank
Cleaner Form Liquid
Container Size 275 gal.
Container Type Palletized Tank
Degreaser Container Type Tote
Features Clean Rinsing Formula, Cost-Effective
Form Liquid
Fragrance Unscented
Includes Chemical Alcohol
Ph Value Alkaline
Plastic Safe Yes
Properties Biodegradable, Butyl Free, Nonflammable, Plastic Safe
Ready To Use/concentrated Concentrated
Recommended Dilution 1:15 To 1:60
Voc Content 0%
Product Series Crystal Simple Green Series
Standards NSF RATED

Shipping Info:

Ship weight (kg) 1099.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer TypeContainer SizeVoc ContentCleaner FormBase FormulaFlash PointFragranceRecommended DilutionPrice
SIMPLE GREEN 2700000113006 Cleaner/Degreaser, Water Based, Bucket, 5 Gallon Container Size, Concentrated | CU2YDP 22C611 2700000113006--------€127.54
SIMPLE GREEN 0600000119005 Cleaner/Degreaser, Water Based, Bucket, 5 Gallon Container Size, Concentrated, Liquid | CU2YDQ 22C616 0600000119005-----212°F--€150.48
SIMPLE GREEN 0100000113405 Cleaner/Degreaser, Water Based, Bucket, 5 Gallon Container Size, Concentrated, Liquid | CU2YDR 6CMU6 0100000113405-----212°F--€162.05
SIMPLE GREEN 0100000113455 Cleaner/Degreaser, Water Based, Drum, 55 Gallon Container Size, Concentrated | CU2YDT 6CMU7 0100000113455-----212°F--€1,275.90
SIMPLE GREEN 2700000113008 Cleaner/Degreaser, Water Based, Drum, 55 Gallon Container Size, Concentrated, Liquid | CU2YDU 22C612 2700000113008--------€979.23
SIMPLE GREEN 0600000119055 Cleaner/Degreaser, Water Based, Drum, 55 Gallon Container Size, Concentrated, Liquid | CU2YDV 22C617 0600000119055-----212°F--€1,097.70
SIMPLE GREEN 2710200613005 Cleaner/Degreaser, Water Based, Jug, 1 Gallon Container Size, Concentrated, 0% VOC Content | CU2YDW 22C609 2710200613005--------€30.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMPLE GREEN 0600000119275 Cleaner/Degreaser, Water Based, Palletized Tank, 275 Gallon Container Size, Concentrated
€5,813.41 /unit