SIMPLE GREEN 0110000413406 Cleaner/Degreaser, Water Based, Jug, 1 Gallon Container Size, Concentrated, 2% VOC Content | CU2YDZ 6WB64

SIMPLE GREEN 0110000413406 Cleaner/Degreaser, Water Based, Jug, 1 Gallon Container Size, Concentrated, 2% VOC Content

Item: CU2YDZ Model: 0110000413406Cross Ref: 6WB64
7 In Stock

Ships within 2 days via

€51.98 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Jug
Base Formula Water Based
Biodegradable Yes
Butyl Free No
Cleaner Chemical Product Grouping Degreasers
Cleaner Form Liquid
Container Size 1 gal.
Container Type Jug
Features Cause Rust Within The Fluid Or Degrade Plastics, No Reagents That Oxidize Finishes, Non-Corrosive Formula
Fragrance Unscented
Net Weight 37 lbs.
Non Flammable Yes
Ph Value Alkaline
Plastic Safe Yes
Primary Chemical Alcohol
Properties Biodegradable, Nonflammable, Plastic Safe
Recommended Dilution 1:3-1:127
Voc Content 2%
Product Series Extreme Simple Green Series
Standards ASTM F945

Shipping Info:

Ship weight (kg) 3.9825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer TypeContainer SizeVoc ContentCleaner FormBase FormulaFlash PointFragranceRecommended DilutionPrice
SIMPLE GREEN 2700000113006 Cleaner/Degreaser, Water Based, Bucket, 5 Gallon Container Size, Concentrated | CU2YDP 22C611 2700000113006--------€127.54
SIMPLE GREEN 0600000119005 Cleaner/Degreaser, Water Based, Bucket, 5 Gallon Container Size, Concentrated, Liquid | CU2YDQ 22C616 0600000119005-----212°F--€150.48
SIMPLE GREEN 0100000113405 Cleaner/Degreaser, Water Based, Bucket, 5 Gallon Container Size, Concentrated, Liquid | CU2YDR 6CMU6 0100000113405-----212°F--€162.05
SIMPLE GREEN 0100000113455 Cleaner/Degreaser, Water Based, Drum, 55 Gallon Container Size, Concentrated | CU2YDT 6CMU7 0100000113455-----212°F--€1,275.90
SIMPLE GREEN 2700000113008 Cleaner/Degreaser, Water Based, Drum, 55 Gallon Container Size, Concentrated, Liquid | CU2YDU 22C612 2700000113008--------€979.23
SIMPLE GREEN 0600000119055 Cleaner/Degreaser, Water Based, Drum, 55 Gallon Container Size, Concentrated, Liquid | CU2YDV 22C617 0600000119055-----212°F--€1,097.70
SIMPLE GREEN 2710200613005 Cleaner/Degreaser, Water Based, Jug, 1 Gallon Container Size, Concentrated, 0% VOC Content | CU2YDW 22C609 2710200613005--------€30.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMPLE GREEN 0110000413406 Cleaner/Degreaser, Water Based, Jug, 1 Gallon Container Size, Concentrated, 2% VOC Content
€51.98 /unit