SIMONDS 73760750 Mig Welder Nozzle File Black 4 In | AE7MEN 5ZFY8

SIMONDS 73760750 Mig Welder Nozzle File Black 4 In

Item: AE7MEN Model: 73760750Cross Ref: 5ZFY8
7 In Stock

Ships within 2 days via

€16.33 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Mig Welder Nozzle File
Container Type Box
Cut Type Bastard
Edge Cut Style Single
Edge Type Single Cut
Edges Single Cut
Features Normalized
File Body Finish Black Oxide
File Coarseness Bastard Cut
File Diameter 7/16"
File Length Without Tang 4"
File Style American Pattern File
File Width 7/16"
Finish Black Oxide
Handle Design None
Handle Included No
Handle Length 4"
Insulated No
Length 4"
Material Applications Aluminum, Brass, Bronze, Steel, Tin
Number Of Cutting Edges 2
Number Of Pieces 1
Pattern American
Profile Shape Half Round
Rigidity Rigid
Teeth Per Inch 38
Thickness 1/8"
Width 0.406"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.05
Ship length (cm)15.24
Ship width (cm)4.32
HS code8203103000
Country of OriginHN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMONDS 73760750 Mig Welder Nozzle File Black 4 In
€16.33 /unit