SIMONDS 73547500 Extra Slim Taper Saw File, Single | AH8GBV 38RK43

SIMONDS 73547500 Extra Slim Taper Saw File, Single

Item: AH8GBV Model: 73547500Cross Ref: 38RK43
7 In Stock

Ships within 2 days via

€8.94 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Extra Slim Taper Saw File
Container Type Box
Cut Type Single
Edge Cut Style Single
Edge Type Single Cut
Edges Single Cut
Features Filing All Types Of Saws With 60 Degrees Angle Teeth
File Body Finish Natural
File Coarseness Bastard Cut
File Length Without Tang 4"
File Style American Pattern File
File Width 3/16"
Finish Natural
Handle Design None
Handle Included No
Handle Length 4"
Insulated No
Length 4"
Material Applications Aluminum, Brass, Bronze, Steel, Tin
Number Of Cutting Edges 3
Pattern American
Profile Shape Triangular
Rigidity Rigid
Thickness 3/16"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.51
Ship length (cm)13.97
Ship width (cm)0.51
Country of OriginIN

Product Variants

ProductModelFace Cut StylePrice
SIMONDS 73549500 Extra Slim Taper Saw File, Single | AH8GBW 38RK45 73549500Single Cut€9.74
SIMONDS 73550500 Extra Slim Taper Saw File, Single | AH8GBX 38RK46 73550500Single Cut€13.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMONDS 73547500 Extra Slim Taper Saw File, Single
€8.94 /unit