SIMONDS 73393500 Round File, Round Second/Double 4 Inch Length | AH8FZP 38RJ91

SIMONDS 73393500 Round File, Round Second/Double 4 Inch Length

Item: AH8FZP Model: 73393500Cross Ref: 38RJ91
7 In Stock

Ships within 2 days via

€11.93 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Round File
Finish Natural
Handle Design None
Length 4"
Pattern American
Profile Name Round
Profile Shape Round

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.76
Ship length (cm)14.22
Ship width (cm)0.76
Country of OriginHN

Product Variants

ProductModelFile CoarsenessFace Cut StyleNumber Of PiecesHandle IncludedProfile ShapePrice
SIMONDS 78396100 Round File Bastard Black 6 In | AE7MGA 5ZGD4 78396100-Double Cut---€8.94
SIMONDS 78397100 Round File Smooth Black 6 In | AE7MGB 5ZGD5 78397100-Double Cut---€10.96
SIMONDS 78398600 Round File Bastard Black 8 In | AE7MGC 5ZGD6 78398600-Double Cut---€10.73
SIMONDS 78399600 Round File Smooth Black 8 In | AE7MGD 5ZGD7 78399600Smooth Cut-1NoRound€13.73
SIMONDS 78400600 Round File Bastard Black 10 In | AE7MGE 5ZGD8 78400600-Double Cut---€16.00
SIMONDS 78402600 Round File Bastard Black 12 In | AE7MGF 5ZGD9 78402600-Double Cut---€28.35
SIMONDS 73393000 Round File, American 4 Inch Length Natural | AH8FZN 38RJ90 73393000Bastard CutDouble Cut---€10.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMONDS 73393500 Round File, Round Second/Double 4 Inch Length
€11.93 /unit