SILVER SPRING WCMF-7 Multi-Fold Wheelchair Ramp, 7 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYX 61KE62

SILVER SPRING WCMF-7 Multi-Fold Wheelchair Ramp, 7 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd

Item: CU2XYX Model: WCMF-7Cross Ref: 61KE62
In Stock

Get it by Monday, Sep 29

€437.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ramp
Capacity 600 lbs.
Extended Length 7 ft.
Includes Built-In Carrying Handles, Steel Security Pins For Mounting, Velcro Closures For Transportation
Material Aluminum
Max. Rise 14"
Retracted Length 3.917 ft.
Usable Ramp Width 30"

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOverall LengthUsable WidthOverall WidthColorSide Rail HeightUsable Ramp WidthMax. RiseExtended LengthPrice
SILVER SPRING TWR-V2-3-5-Kit Wheelchair Track Ramp w/ Bag, 5 ft Extended Length, 600 lb Load Capacity | CU2XYT 61KE54 TWR-V2-3-5-Kit5 ft.--Silver1 11/12"---€429.64
SILVER SPRING WCMF-4 Multi-Fold Wheelchair Ramp, 4 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYU 61KE59 WCMF-44 ft.2.5 ft.2.5 ft.Silver1 3/4"---€300.27
SILVER SPRING WCMF-5 Multi-Fold Wheelchair Ramp, 5 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYV 61KE60 WCMF-55 ft.2.5 ft.2.5 ft.Silver1 3/4"---€333.73
SILVER SPRING WCMF-6 Multi-Fold Wheelchair Ramp, 6 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYW 61KE61 WCMF-66 ft.2.5 ft.2.5 ft.Silver1 3/4"---€410.10
SILVER SPRING WCMF-8 Multi-Fold Wheelchair Ramp, 8 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYY 61KE63 WCMF-88 ft.2.5 ft.2.5 ft.Silver1 3/4"---€526.73
SILVER SPRING WCMF-9 Multi-Fold Wheelchair Ramp, 9 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYZ 61KE64 WCMF-99 ft.2.5 ft.2.5 ft.Silver1 3/4"---€538.69
SILVER SPRING SCG-2 Single Fold Wheelchair Ramp, 2 ft Extended Length, 600 Lb Load Capacity | CU2XZA 61KD94 SCG-22 ft.2.5 ft.-Silver2"---€118.60

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SILVER SPRING WCMF-7 Multi-Fold Wheelchair Ramp, 7 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd
€437.48 /unit