SIEMENS TPS3C12300XD2 Surge Protection Device, Three Phase, 120/208VAC Wye, Audible Alarm/LED Light | CU2XAU 19T304

SIEMENS TPS3C12300XD2 Surge Protection Device, Three Phase, 120/208VAC Wye, Audible Alarm/LED Light

Item: CU2XAU Model: TPS3C12300XD2Cross Ref: 19T304
In Stock

Get it by Monday, Sep 29

€6,333.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Surge Protection Device
Basic Material Metallic
Color Gray
Depth 7"
Enclosure Material Steel
Enclosure Rating 1, 12, 3R, 4 , 10, 14, 52, 56 , IP10, IP14, IP52, IP56 , NEMA 1, NEMA 12, NEMA 3R, NEMA 4
Filtering Yes
Filtering / Nonfiltering Filtering
Includes Dry Contacts, Emi/Rfi Filters
Includes Surge Counter Yes
Length 12"
Lightning Impulse Amps 20 kA
Max. Continuing Operating Voltage 150V AC
Max. Surge Current Per Mode 150 kA
Max. Surge Current Per Phase 300 kA
Modes Of Protection L-G, L-L, L-N, N-G
Modular Yes
Modular / Nonmodular Modular
Mounting Style Surface
Nominal Discharge Amps 20 kA
Number Of Wires 4
Phase Three
Short Circuit Amps Rating 200 kA
Status Indicator Audible Alarm, LED Light
System Connection Parallel
Ul Spd Type Type 2
Voltage 120/208V AC Wye
Voltage Protection Rating 1200V (L-L), 700V (L-G, L-N, N-G)
Width 12"
Wire Gauge 8 AWG to 1/0 AWG
Standards ANSI/IEEE, UL/CUL 1449 LISTED, UL 1283, TYPE 2

Shipping Info:

Ship weight (kg) 11.6325
Ship height (cm)17.78
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelPhaseVoltageNominal Discharge CurrentShort Circuit Current RatingIp RatingLengthWidthVoltage Protection RatingPrice
SIEMENS TPS3A1230VXD2 Surge Protection Device, Single Phase, 120/240 Vac, Audible Alarm/Led Light, 2 Poles | CU2WYU 13W846 TPS3A1230VXD2Single-20 kA100 kAIP10, IP14, IP52, IP56---€6,756.73
SIEMENS TPS3A12200X02 Surge Protection Device, Single Phase, 120/240 Vac, Audible Alarm/Led Light, 2 Poles | CU2WYV 19T307 TPS3A12200X02Single-20 kA100 kAIP10, IP14, IP52, IP56---€4,463.42
SIEMENS TPS3A1115D2 Surge Protection Device, Single Phase, 120/240 Vac, Led Light | CU2WYW 13W838 TPS3A1115D2Single-20 kA100 kA56----
RFQ
SIEMENS TPS3A12100X02 Surge Protection Device, Single Phase, 120/240VAC, Audible Alarm/LED Light, 2 Poles | CU2WYZ 6DNZ0 TPS3A12100X02Single-20 kA100 kAIP10, IP14, IP52, IP56----
RFQ
SIEMENS FS060 Surge Protection Device, Single Phase, 120/240VAC, Audible Alarm/LED Light, 2 Poles | CU2WZB 45GF54 FS060Single-20 kA100 kA56---€451.29
SIEMENS TPS3C1230VXD2 Surge Protection Device, Three Phase, 120/208 Vac Wye, Audible Alarm/Led Light, 3 Poles | CU2WZE 13W847 TPS3C1230VXD2--20 kA200 kAIP10, IP14, IP52, IP56---€7,580.03
SIEMENS TPS3C12100X02 Surge Protection Device, Three Phase, 120/208VAC Wye, Audible Alarm/LED Light | CU2WZG 6DNZ2 TPS3C12100X02--20 kA200 kAIP10, IP14, IP52, IP56---€3,501.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS TPS3C12300XD2 Surge Protection Device, Three Phase, 120/208VAC Wye, Audible Alarm/LED Light
€6,333.37 /unit