SIEMENS HF364SS Safety Switch, Fusible, 200 A, Three Phase, 600V AC, 316 Stainless Steel, Indoor/Outdoor | CU2WJQ 31ED38

SIEMENS HF364SS Safety Switch, Fusible, 200 A, Three Phase, 600V AC, 316 Stainless Steel, Indoor/Outdoor

Item: CU2WJQ Model: HF364SSCross Ref: 31ED38
In Stock

Get it by Monday, Sep 29

€10,456.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Safety Switch
Amps 200A
Contact Form 3PST
Depth 14 3/4"
Duty Heavy Duty
Environment Indoor/Outdoor
For Fuse Class Class H, Class J, Class K, Class R, Class T
For Use With Class H, J, K, R, T Fuse
Fuse Ul Class Class H, Class J, Class K, Class R, Class T
Fusible / Nonfusible Fusible
Height 31"
Horsepower @ 600v Ac 60 hp
Housing Grade Grade 316
Housing Material Stainless Steel
Hp @ 600vac 60 hp
Metallic / Non-metallic Metallic
Nema Enclosure Rating NEMA 4, NEMA 4X
Neutral Assembly Included Yes
Number Of Mounting Holes 3
Number Of Poles 3
Number Of Wires 3
Phase 3
Protection Method Fusible
Resistance Properties Corrosion Resistant
Voltage 600V AC
Width 17"

Shipping Info:

Ship weight (kg) 20.9025
Ship height (cm)78.74
Ship length (cm)37.47
Ship width (cm)43.18
Country of OriginMX

Product Variants

ProductModelPhaseEnvironmentNema Enclosure RatingAmpsVoltageNumber Of PolesDutyProtection MethodPrice
SIEMENS HF223J Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor | CU2WGR 20RC17 HF223JSingle-------€1,241.25
SIEMENS HF223N Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor | CU2WGT 20RC01 HF223NSingle-------€577.36
SIEMENS HF223NR Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor/Outdoor | CU2WGU 20RC05 HF223NRSingle-------€868.92
SIEMENS HF223S Safety Switch, Fusible, 100 A, Single Phase, 240V AC, 304 Stainless Steel, Indoor/Outdoor | CU2WGV 31ED27 HF223SSingle-------€4,743.29
SIEMENS GF223N Safety Switch, Fusible, 100 A, Single Phase, 240V AC, Galvanized Steel, Indoor | CU2WGW 6FNF6 GF223NSingle-------€243.88
SIEMENS GF223NR Safety Switch, Fusible, 100 A, Single Phase, 240V AC, Galvanized Steel, Indoor/Outdoor | CU2WGX 6FNF7 GF223NR-Indoor/OutdoorNEMA 3R100A240V AC2StandardFusible€275.63
SIEMENS HF263 Safety Switch, Fusible, 100 A, Single Phase, 600 Vac, Galvanized Steel, Indoor | CU2WGY 20RC80 HF263Single-------€892.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS HF364SS Safety Switch, Fusible, 200 A, Three Phase, 600V AC, 316 Stainless Steel, Indoor/Outdoor
€10,456.66 /unit