SHURFLO 94-395-06 Diaphragm Pump Repair Kit, Diaphragm Pump Repair Kit, 94-395-06, 4Un54, Shurflo, 8000 | CU2QVE 4UN71

SHURFLO 94-395-06 Diaphragm Pump Repair Kit, Diaphragm Pump Repair Kit

Item: CU2QVE Model: 94-395-06Cross Ref: 4UN71
7 In Stock

Ships within 2 days via

€51.98 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Diaphragm Repair Kit
Connection Size 3/8", 1/2"
Connection Type NPS x MNPT
Fits Brand Shurflo
For Use With Mfr. No. 8000-533-236
For Use With Grainger Part No. 4UN54
For Use With Mfr. Part No. 8000-251-2808000-252-2338000-252-2348000-531-2368001-551-9708005-233-2368005-233-236BX8005-243-2568005-733-1558005-733-2558005-733-9548006-142-2208006-251-2108006-294-2108006-294-2198010-252-1368020-513-236BX8025-213-2368025-213-256
Includes Hardware, Replacement Pistons, Santoprene Diaphragm , Hardwarereplacement Pistonssantoprene Diaphragm
Material Santoprene
Max. Pressure 80 psi

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHURFLO 94-395-06 Diaphragm Pump Repair Kit, Diaphragm Pump Repair Kit
€51.98 /unit