SHUR-LINE 2006889 Roller Cover, 9 Inch Length, 3/8 Inch Thickness | CH4PMK

SHUR-LINE 2006889 Roller Cover, 9 Inch Length, 3/8 Inch Thickness

Item: CH4PMK Model: 2006889
In Stock

Get it by Tuesday, Sep 30

€3.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Paint Roller Cover
Length 9"
Thickness 3/8"

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)5.72
Ship length (cm)5.72
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelOverall LengthCore DiameterCover MaterialSurface MaterialPaint TypePkg. Qty.Price
SHUR-LINE 2006879 Roller Cover, 9 Inch Length, 1/4 Inch Thickness | CH4PMD 2006879-----1€3.23
RFQ
SHUR-LINE 2006880 Roller Cover, 9 Inch Length, 1/4 Inch Thickness | CH4PME 2006880-----1€8.18
RFQ
SHUR-LINE 2006881 Roller Cover, 9 Inch Length, 3/8 Inch Thickness | CH4PMF 20068819"1 1/2"Woven FabricDrywallAll Paints, Stains1€8.36
SHUR-LINE 2006882 Roller Cover, 9 Inch Length, 3/8 Inch Thickness | CH4PMG 20068829"1 1/2"Woven FabricDrywallAll Paints, Stains3€22.61
SHUR-LINE 2006885 Roller Cover, 9 Inch Length, 3/8 Inch Thickness | CH4PMH 2006885-----1€3.41
RFQ
SHUR-LINE 2006886 Roller Cover, 9 Inch Length, 3/8 Inch Thickness | CH4PMJ 2006886-----1€8.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHUR-LINE 2006889 Roller Cover, 9 Inch Length, 3/8 Inch Thickness
€3.25 /unit