FUNNEL KING 32950 Oil Drain Basin 1-1/2 Gallon | AA2FYR 10G589

SHUR-LINE 32950 Oil Drain Basin 1-1/2 Gallon

Item: AA2FYR Model: 32950Cross Ref: 10G589
7 In Stock

Ships within 2 days via

€9.21 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Oil Drain Basin
Capacity 1.5 gal.
Construction Polypropylene
Material Polypropylene
Width 11 1/2"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)11.43
Ship length (cm)34.29
Ship width (cm)34.29
HS code3926909980
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHUR-LINE 32950 Oil Drain Basin 1-1/2 Gallon
€9.21 /unit