SHRINK KON HS4-30-4 Heat Shrink Tubing, 1.1 Inch ID. Before Shrinking, 5 PK | CU2QUX 3KH67

SHRINK KON HS4-30-4 Heat Shrink Tubing, 1.1 Inch ID. Before Shrinking, 5PK

Item: CU2QUX Model: HS4-30-4Cross Ref: 3KH67
7 In Stock

Ships within 2 days via

€276.61 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Heat Shrink Tubing
Adhesive Lined Yes
Color Black
Dielectric Strength 600V
Flame Retardant No
I.d. After Shrinking 0.35"
I.d. Before Shrinking 1.1"
Length 4 ft.
Max. Temp. 230°F
Min. Shrink Temp. 248°F
Min. Temp. Rating -67°F
Package Style Individual Pieces
Shrink Ratio 0.125694444444444
Shrink Tubing Properties High Heat Resistant
Temp. Range -67°F to +230°F
Use With Wire Size 1 AWG to 3/0 AWG
Wall Thickness After Shrinking 3/25"
Wall Type Heavy Wall
Standards CSA 22.2, UL 224, 120°C

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)124.46

Product Variants

ProductModelWall Thickness After ShrinkingI.d. Before ShrinkingI.d. After ShrinkingLengthColorFlame RetardantWall TypeShrink RatioPkg. Qty.Price
SHRINK KON HS16-12L Heat Shrink Tubing, 0.35 Inch ID. Before Shrinking, 25 PK | CU2QUN 3KH62 HS16-12L-0.35"3/25"6"BlackNoHeavy Wall0.12569444444444425€184.06
SHRINK KON HS16-12-4 Heat Shrink Tubing, 0.35 Inch ID. Before Shrinking, 5 PK | CU2QUP 3KH63 HS16-12-40.07"-------5€139.31
SHRINK KON HS12-6L Heat Shrink Tubing, 0.51 Inch ID. Before Shrinking, 25 PK | CU2QUT 3KH64 HS12-6L0.09"-------25€73.22
SHRINK KON HS6-1-4 Heat Shrink Tubing, 0.75 Inch ID. Before Shrinking, 5 PK | CU2QUU 3KH65 HS6-1-40.09"-------5€187.52
SHRINK KON HS4-30-L Heat Shrink Tubing, 1.1 Inch ID. Before Shrinking, 10 PK | CU2QUW 3KH66 HS4-30-L--------10€158.25
SHRINK KON HS40-400L Heat Shrink Tubing, 1.5 Inch ID. Before Shrinkin | CU2QUY 3KH68 HS40-400L--------1€93.98
SHRINK KON HS40-400-4 Heat Shrink Tubing, 1.5 Inch ID. Before Shrinking, 5 PK | CU2QUZ 3KH69 HS40-400-4--------5€259.74

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHRINK KON HS4-30-4 Heat Shrink Tubing, 1.1 Inch ID. Before Shrinking, 5PK
€276.61 /pack