SHELBY 5282 J Firefighters Gloves, Structural, Nomex Knit, Jumbo, Elkhide Leather, Gold, 1 Pair | CU2PRN 8EN81

SHELBY 5282 J Firefighters Gloves, Structural, Nomex Knit, Jumbo, Elkhide Leather, Gold, 1 Pair, 2PK

Item: CU2PRN Model: 5282 JCross Ref: 8EN81
7 In Stock

Ships within 2 days via

€177.86 /pkg. of 2
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Firefighters Gloves
Application Structural
Back Material Elkhide Leather
Color Gold
Cuff Knit
Lining Thermal Modacrylic Fleece
Palm Material Elkhide Leather
Size Jumbo
Thumb Style Wing
Standards NFPA 1971-2018

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelApplicationPalm MaterialCuffColorBack MaterialSizeLiningDesignPkg. Qty.Price
SHELBY 5225J Firefighters Gloves, Proximity/Wildland, Elastic, Size 2XL, Brushed Pigskin Leather, 1 PR | CU2PQP 13P914 5225J--------1€186.98
SHELBY 5280G Firefighters Gloves, Structural, Size 2XL, Brushed Pigskin Leather, Blue/Gold, 1 PR | CU2PQQ 30RR77 5280GStructuralBrushed Pigskin LeatherGauntletBlue, GoldElkhide Leather-Thermal Modacrylic Fleece-1-
RFQ
SHELBY 5282G J Firefighters Gloves, Structural, Gauntlet, Jumbo, Leather, Tan, Grain Elkhide Leather | CU2PQR 8RL41 5282G JStructuralLeatherGauntletTanElkhide LeatherJumboThermal Modacrylic Fleece-2€175.64
SHELBY 5280G Firefighters Gloves, Structural, Size L, Brushed Pigskin Leather, Blue/Gold, 1 PR | CU2PQT 30RR75 5280GStructuralBrushed Pigskin LeatherGauntletBlue, GoldElkhide Leather-Thermal Modacrylic Fleece-1€195.66
SHELBY 5226L Firefighters Gloves, Structural, Gauntlet, Size L, Brushed Pigskin Leather, Blue/Tan, 1 PR | CU2PQU 6KHW1 5226LStructuralBrushed Pigskin LeatherGauntletBlue, TanCowhide LeatherLCrosstech-1€170.16
SHELBY 5285L Firefighters Gloves, Structural, Gauntlet, Size L, Cowhide Leather, Yellow/Blue, 1 Pair | CU2PQV 6KHW9 5285L--------2€422.80
SHELBY 5280G Firefighters Gloves, Structural, Size M, Brushed Pigskin Leather, Blue/Gold, 1 PR | CU2PQX 30RR74 5280GStructuralBrushed Pigskin LeatherGauntletBlue, GoldElkhide Leather-Thermal Modacrylic Fleece-1€195.66

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHELBY 5282 J Firefighters Gloves, Structural, Nomex Knit, Jumbo, Elkhide Leather, Gold, 1 Pair, 2PK
€177.86 /pack