SHEL LAB SGO5 Oven Stainless Steel Gravity Convection | AB4ZGW 20PH90

SHEL LAB SGO5 Oven Stainless Steel Gravity Convection

Item: AB4ZGW Model: SGO5Cross Ref: 20PH90
In Stock

Get it by Monday, Sep 29

€5,540.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Oven
Capacity 5.3 cu. ft.
Convection Type Gravity
Depth 27 1/2"
Diameter 27 1/2"
Finish Mill
Inside Usable Dimensions 23" x 21" x 19.2"
Material Stainless Steel
Number Of Doors 1
Number Of Shelves 2
Overall Depth 27 1/2"
Overall Dimensions 40" x 30.5" x 27.5"
Overall Height 40"
Overall Width 30 1/2"
Power Consumption 1495 W
Power Required 115V
Temp. Range +15°C to +225°C
Thermostat Digital PID Microprocessor

Shipping Info:

Ship weight (kg) 117
Ship height (cm)119.38
Ship length (cm)93.98
Ship width (cm)93.98
HS code8514100000
Country of OriginUS

Product Variants

ProductModelVoltagePrice
SHEL LAB SG03 Oven Stainless Steel Gravity Convection | AG9HXN 20PH89 SG03110-120V AC€5,579.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHEL LAB SGO5 Oven Stainless Steel Gravity Convection
€5,540.44 /unit