SHAW PLUGS 52407 Mechanical Expansion Plug, 2-1/2 Inch Size, Stainless Steel, Neoprene Rubber | AF2MJJ 6VFP8

SHAW PLUGS 52407 Mechanical Expansion Plug, 2-1/2 Inch Size, Stainless Steel, Neoprene Rubber

Item: AF2MJJ Model: 52407Cross Ref: 6VFP8
7 In Stock

Ships within 2 days via

€110.46 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Mechanical Expansion Plug
Inside Dia. 2.44" to 2.708"
Material Neoprene Rubber, Stainless Steel
Max. Air Pressure Up To 5 psi
Nominal Size 2 1/2"
Plug Type Turn Tite

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)9.73
Ship length (cm)11.43
Ship width (cm)11.43
HS code4016991500
Country of OriginUS

Product Variants

ProductModelFor Pipe SizeFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterHead TypePlug Seal LocationPlug Seal MaterialPlate MaterialHandle MaterialPrice
SHAW PLUGS 52406 Mechanical Expansion Plug, 2-1/4 Inch Size, Stainless Steel, Neoprene Rubber | AF2MJH 6VFP7 52406--------€99.62
SHAW PLUGS 52408 Mechanical Expansion Plug, 2-3/4 Inch Size, Stainless Steel, Neoprene Rubber | AF2MJK 6VFP9 524082 3/4"2.63"2.92"T HandleEnd Of PipeNeopreneStainless SteelStainless Steel€122.61
SHAW PLUGS 52409 Mechanical Expansion Plug, 3 Inch Size, Stainless Steel, Neoprene Rubber | AF2MJL 6VFR0 524093"2 23/25"3.24"T HandleEnd Of PipeNeopreneStainless SteelStainless Steel€131.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHAW PLUGS 52407 Mechanical Expansion Plug, 2-1/2 Inch Size, Stainless Steel, Neoprene Rubber
€110.46 /unit