SHAVIV 155-90061 Deburring Tool Set, High Speed Steel/Plastic, B, Mango Iib Handle, B10, B11, B20 | CU2PME 45NX66

SHAVIV 155-90061 Deburring Tool Set, High Speed Steel/Plastic, B, Mango Iib Handle, B10, B11, B20

Item: CU2PME Model: 155-90061Cross Ref: 45NX66
7 In Stock

Ships within 2 days via

€22.61 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Deburring Tool Set
Blade Material High Speed Steel
Color Black, Orange
Features Ergonomic Handle, Extra-Close Handle
Handle Material Plastic
Holder Trade Letter Not Applicable
Material High Speed Steel, Plastic
Surface Application Front Hole Edge, Straight Edge

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBlade Trade NumberBlade MaterialColorHandle Trade NameIncluded Blade StyleNumber Of BladesHandle MaterialPrice
SHAVIV 153-29000 Deburring Blade Holder, Steel | CU2PFE 45JD06 153-29000-------€12.54
SHAVIV 153-29004 Deburring Blade Holder, Steel | CU2PFF 45JD10 153-29004-------€12.79
SHAVIV 153-29002 Deburring Blade Holder, Steel | CU2PFG 45JD08 153-29002---Not Applicable---€13.15
SHAVIV 153-29010 Deburring Blade Holder, Steel | CU2PFH 45JD15 153-29010-------€30.68
SHAVIV 153-29005 Deburring Blade Holder, Steel | CU2PFJ 45JD11 153-29005-------€12.58
SHAVIV 153-29007 Deburring Blade Holder, Steel | CU2PFL 45JD13 153-29007-------€14.01
SHAVIV 153-29003 Deburring Blade Holder, Steel, D5 | CU2PFM 45JD09 153-29003-------€13.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHAVIV 155-90061 Deburring Tool Set, High Speed Steel/Plastic, B, Mango Iib Handle, B10, B11, B20
€22.61 /unit