SHAT-R-SHIELD 32H2O50CLFVHSSPCCF00001 Waterproof LED Light Fixture, Di mmable, Integrated LED, 120/277V, 2, 650 lm | CU2PEC 61LD73

SHAT-R-SHIELD 32H2O50CLFVHSSPCCF00001 Waterproof LED Light Fixture, Dimmable, Integrated, 120/277V, 2, 650 lm

Item: CU2PEC Model: 32H2O50CLFVHSSPCCF00001Cross Ref: 61LD73
7 In Stock

Ships within 2 days via

€1,312.01 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Fixture
Bulb Included Integrated Led
Ceiling Mount Type Flush Mount
Color Rendering Index 70
Color Temp. 5000 K
Dimmable Yes
Emergency Battery Backup No
Fixture Type Flush Mount
For Bulb Type Integrated LED
For Max. Bulb Wattage 32 W
Height 1 7/8"
Housing Material Steel
Length 9 1/4"
Lens Material Polycarbonate
Lens Shape Round
Lens Thickness 1/4"
Linkable No
Lumens 2650 lm
Lumens Per Watt 82.8 lm/W
Max. Fixture Wattage 32 W
Mfr. Series Ironclad H2O Pro Series
Mounting Hardware Included Yes
Mounting Hardware Type Cinder Block Fasteners
Mounting Style Ceiling
Nominal Length 9 1/4"
Overall Bulb Shape R
Rated Life 100000 hrs.
Voltage 120/277V
Warranty 5 yrs.
Width 9 1/4"

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)4.76
Ship length (cm)23.5
Ship width (cm)23.5
Country of OriginUS

Product Variants

ProductModelLumensLumens Per WattMax. Fixture WattageColor Temp.Mounting StyleFixture TypeMounting Hardware TypeDimmablePrice
SHAT-R-SHIELD 32H2O40WLFVHSSPCTB00001 Waterproof LED Light Fixture, Di mmable, Integrated LED, 120/277V, 2, 650 lm | CU2PBM 61LD69 32H2O40WLFVHSSPCTB00001--------€1,312.01
SHAT-R-SHIELD 24H2O50CLFVHSSPCTB00001 Waterproof LED Light Fixture, Di mmable, Integrated LED, 120/277V, 1, 500 lm | CU2PBN 61LD48 24H2O50CLFVHSSPCTB00001--------€1,312.01
SHAT-R-SHIELD 24H2O40CLFVHSSPCSA00001 Waterproof LED Light Fixture, Di mmable, Integrated LED, 120/277V, 1, 500 lm | CU2PCV 61LD44 24H2O40CLFVHSSPCSA00001--------€1,312.01
SHAT-R-SHIELD 24H2O50CLFVHSSPCSA00001 Waterproof LED Light Fixture, Di mmable, Integrated LED, 120/277V, 1, 500 lm | CU2PCW 61LD50 24H2O50CLFVHSSPCSA00001--------€1,312.01
SHAT-R-SHIELD 24H2O40WLFVHSSPCTB00001 Waterproof LED Light Fixture, Di mmable, Integrated LED, 120/277V, 1, 500 lm | CU2PCX 61LD45 24H2O40WLFVHSSPCTB00001--------€1,312.01
SHAT-R-SHIELD 24H2O50WLFVHSSPCSA00001 Waterproof LED Light Fixture, Di mmable, Integrated LED, 120/277V, 1, 500 lm | CU2PCY 61LD53 24H2O50WLFVHSSPCSA00001--------€1,312.01
SHAT-R-SHIELD 24H2O40CLFVHSSPCCF00001 Waterproof LED Light Fixture, Di mmable, Integrated LED, 120/277V, 1, 500 lm | CU2PCZ 61LD43 24H2O40CLFVHSSPCCF00001--------€1,312.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHAT-R-SHIELD 32H2O50CLFVHSSPCCF00001 Waterproof LED Light Fixture, Dimmable, Integrated, 120/277V, 2, 650 lm
€1,312.01 /unit