SHANNON INSULTECH HS-045- 4NU73 Heatshield For AD8ZQU | AH4WZK 35PD80

SHANNON INSULTECH HS-045- 4NU73 Heatshield For AD8ZQU

Item: AH4WZK Model: HS-045- 4NU73Cross Ref: 35PD80
7 In Stock

Ships within 2 days via

€77.19 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Heat Shield
Cover Length 3"
Cover Width 3"
Fastener Type Quick Release Fabric Flap
For Location Indoor, Outdoor
Height 4 1/2"
Indoor/outdoor Indoor, Outdoor , Indoor/Outdoor
Length 3"
Reusable Yes
Temp. Range 500°F
Width 3"
Standards ASTM C1129, ASTM C335

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)12.7
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelIndoor/outdoorFastener TypePrice
SHANNON INSULTECH HS-001-2CMD2 Heatshield For AB9EUL | AH4WXM 35PD36 HS-001-2CMD2--€229.44
SHANNON INSULTECH HS-002- 2CMD5 Heatshield For AB9EUP | AH4WXN 35PD37 HS-002- 2CMD5--€340.56
SHANNON INSULTECH HS-003-2CMD7 Heatshield For AB9EUR | AH4WXP 35PD38 HS-003-2CMD7--€300.49
SHANNON INSULTECH HS-004-2CMD6 Heatshield For AB9EUQ | AH4WXQ 35PD39 HS-004-2CMD6--€321.98
SHANNON INSULTECH HS-005-2CMD3 Heatshield For AB9EUM | AH4WXR 35PD40 HS-005-2CMD3--€232.14
SHANNON INSULTECH HS-006-2CMC9 Heatshield For AB9EUJ | AH4WXT 35PD41 HS-006-2CMC9--€237.18
SHANNON INSULTECH HS-007-2CMD4 Heatshield For AB9EUN | AH4WXU 35PD42 HS-007-2CMD4--€232.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHANNON INSULTECH HS-045- 4NU73 Heatshield For AD8ZQU
€77.19 /unit