SERVUS 51530-7 Dielectric Overshoe Buckle Size 7 Pr | AG6PZD 3MYY2

SERVUS 51530-7 Dielectric Overshoe Buckle Size 7 Pr

Item: AG6PZD Model: 51530-7Cross Ref: 3MYY2
7 In Stock

Ships within 2 days via

€289.03 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Dielectric Overshoes
Color Yellow
Gender Men
Height Ankle
Size 7
Standards ASTM F2413-05 EH, TESTED TO 20, 000V USING ANSI Z41 SECTION 5

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)13.97
Ship length (cm)30.48
Ship width (cm)20.32
HS code6401999000

Product Variants

ProductModelSizeColorHeightClosure TypePrice
SERVUS 51581 8H Dielectric Overshoe Mens Size 8 1/2 Pr | AD2CTU 3MYX4 51581 8H----€266.69
SERVUS 51581 10 Dielectric Overshoe Mens Size 10 Pr | AG6PYP 3MYW6 51581 1010Black, YellowAnkleSlip On€254.14
SERVUS 51581 10H Dielectric Overshoe Mens Size 10 1/2 Pr | AG6PYQ 3MYW7 51581 10H----€266.69
SERVUS 51581 12 Dielectric Overshoe Mens Size 12 Pr | AG6PYR 3MYW8 51581 12----€266.69
SERVUS 51581 13 Dielectric Overshoe Mens Size 13 Pr | AG6PYT 3MYW9 51581 1313Black, YellowAnkleSlip On€266.69
SERVUS 51581 7 Dielectric Overshoe Mens Size 7 Pr | AG6PYU 3MYX1 51581 7----€254.14
SERVUS 51581 7H Dielectric Overshoe Mens Size 7 1/2 Pr | AG6PYV 3MYX2 51581 7H----€266.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SERVUS 51530-7 Dielectric Overshoe Buckle Size 7 Pr
€289.03 /unit