SENSOREX SG1050CD Ph Electrode, 0 - 14 Ph, 0 Deg To 100 Deg C, Glass, Bnc, Round, 12 mm Dia | CU2MDP 16Y988

SENSOREX SG1050CD Ph Electrode, 0 - 14 Ph, 0 Deg To 100 Deg C, Glass, Bnc, Round, 12 mm Dia

Item: CU2MDP Model: SG1050CDCross Ref: 16Y988
7 In Stock

Ships within 2 days via

€467.29 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item PH Electrode
Amplifier PHAMP-1
Body Material Glass
Cable Length 30"
Diameter 12 mm
Junction Double
Length 169 mm
Measurement Range 0 pH to 14 pH
Operating Temp. Range 0°C to +100°C
Ph Range 0 pH to 14 pH
Recommended Use Educational, Laboratory Applications, Research
Reference AG/AGCL
Shelf Life 12 Months
Testing Parameter PH
Tip Shape Hemispherical
Type PH Electrode

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialPrice
SENSOREX SG201C Electrode, Ph Electrode, Ph, 0 - 14 Ph, 0 Deg To 100 Deg C, Glass, Bnc, Round, 12 mm Dia | CU2MAN 16Y978 SG201CGlass€102.86
SENSOREX SG1041CD Sg1041Cd, Ph Electrode, 0 14 Ph, 0 Deg To 100 Deg C, Glass, Bnc, Round, 12 mm Dia | CU2MBV 16Y987 SG1041CDGlass€493.57
SENSOREX SG200C Sg200C, Ph Electrode, 0 14 Ph, 0 Deg To 100 Deg C, Glass, Bnc, Round, 12 mm Dia | CU2MBW 16Y976 SG200CGlass€84.08
SENSOREX SG200CD Sg200Cd, Ph Electrode, 0 14 Ph, 0 Deg To 100 Deg C, Glass, Bnc, Round, 12 mm Dia | CU2MBX 16Y977 SG200CDGlass€111.07
SENSOREX SG201CD Sg201Cd, Ph Electrode, 0 14 Ph, 0 Deg To 100 Deg C, Glass, Bnc, Round, 12 mm Dia | CU2MBY 16Y979 SG201CDGlass€121.20
SENSOREX SG300C Sg300C, Ph Electrode, 0 14 Ph, 0 Deg To 100 Deg C, Glass, Bnc, Round, 12 mm Dia | CU2MCA 16Y980 SG300CGlass€141.08
SENSOREX SG360CD-LC Sg360Cd, Ph Electrode, 0 14 Ph, 0 Deg To 100 Deg C, Glass, Bnc, Flat, 12 mm Dia | CU2MCB 16Y982 SG360CD-LCGlass€297.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SENSOREX SG1050CD Ph Electrode, 0 - 14 Ph, 0 Deg To 100 Deg C, Glass, Bnc, Round, 12 mm Dia
€467.29 /unit