Flat Shipping
Flat Shipping at

SEELYE 270-2001FCP Thermoplastic Welder Ambient To 1600 F | AD9UPR 4UZR9

SEELYE 270-2001FCP Thermoplastic Welder Ambient To 1600 F

Item: AD9UPR Model: 270-2001FCPCross Ref: 4UZR9
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,826.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Thermoplastic Welder
Temp. Range 1600°F

Shipping Info:

Ship weight (kg) 8.7885
Ship height (cm)27.69
Ship length (cm)53.59
Ship width (cm)26.42
HS code8515800080
Country of OriginUS

Product Variants

ProductModelMPNPrice
SEELYE 270-11002 Thermoplastic Weld Kit Ambient To 1200 F | AD9UPN 4UZR6 270-11002270-11002€742.14
SEELYE 270-11005 Thermoplastic Welder Ambient To 1200 F | AD9UPP 4UZR7 270-11005270-11005€554.90
SEELYE 270-2001FC Thermoplastic Weld Kit Ambient To 1600 F | AD9UPQ 4UZR8 270-2001FC270-2001FC€1,293.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEELYE 270-2001FCP Thermoplastic Welder Ambient To 1600 F
€1,826.31 /unit