SECURALL PRODUCTS W3045 Hazardous Waste Cans Storage Cabinet, Self-Close/ Self-Latch, Safe-T-Door, 45 Gallon

Item: CJ6QXE Model: W3045
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Vertical Drum Safety Cabinet
Capacity 45 gal.
Color Yellow
Depth 18"
Door Type Safe T Door
Height 67"
Holds 9/5 gal. Safety Cans
Number Of Shelves 2
Width 43"

Product Variants

ProductModelDepthHeightWidthHoldsColorPrice
SECURALL PRODUCTS W1045 Hazardous Waste Cans Storage Cabinet, Self-Latch, Standard 2-Door, 45 Gallon | CJ6QXC W104518"65"43"9/5 gal. Safety CansYellow-
RFQ
SECURALL PRODUCTS W2045 Hazardous Waste Cans Storage Cabinet, Self-Close/ Self-Latch, Sliding Door, 45 Gallon | CJ6QXD W204518"65"43"9/5 gal. Safety CansYellow-
RFQ
SECURALL PRODUCTS W1060 Hazardous Waste Cans Storage Cabinet, Self-Latch, Standard 2-Door, 60 Gallon | CJ6QXF W106031"65"31"12/5 gal. Safety CansYellow-
RFQ
SECURALL PRODUCTS W3060 Hazardous Waste Cans Storage Cabinet, Self-Close/ Self-Latch, Safe-T-Door, 60 Gallon | CJ6QXG W306031"67"31"12/5 gal. Safety CansYellow-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SECURALL PRODUCTS W3045 Hazardous Waste Cans Storage Cabinet, Self-Close/ Self-Latch, Safe-T-Door, 45 Gallon