SEAWARD SS200R Solarlink Test Kit Pv150 Solarcerts 388a915; Lcd Display, Battery | AC8EEK 39N146

SEAWARD SS200R 396A914 Solar Irradiance Meter, 1 Deg. Resolution

Item: AC8EEK Model: SS200RCross Ref: 39N146 / 396A914
7 In Stock

Ships within 2 days via

€1,086.28 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Solar Irradiance Meter
Auto Power Off Yes
Data Logging Yes
Display LCD
Interface USB
Power Source Battery
Temp. Range 0°C to +50°C

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)7.62
Ship length (cm)30.48
Ship width (cm)12.7
HS code9030310000
Country of OriginGB

Product Details:

    • Solar irradiance meter designed to measure the flux densities of solar radiations emitted from the hemisphere
    • Includes a built-in inclinometer to measure the roof pitch, a compass to measure the roof orientation and a thermometer to measure the ambient air and module temperature
    • Connects wirelessly to PV150 / PV200 / PV210 and Solar Utility Pro for providing real-time irradiance
    • Compass Bearing Range (0 to 360 Degrees)
    • Inclinometer Range (0 to 90 Degrees)
    • Irradiance Range (100-1200 W/m2)

Product Variants

ProductModelData LoggingCompass Bearing RangePrice
SEAWARD SS100 Solar Irradiance Meter | AC8EEJ 39N145 SS100No0° to 360°€714.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEAWARD SS200R 396A914 Solar Irradiance Meter, 1 Deg. Resolution
€1,086.28 /unit