Flat Shipping
Flat Shipping at

SCS 1501824 Static Shielding Bag, 18 Inch Width, 24 Inch Length, 3 Mil Thick, Silver, Open, 100 PK | CU2KMW 20FW80

SCS 1501824 Static Shielding Bag, 18 Inch Width, 24 Inch Length, 3 Mil Thick, Silver, Open, 100PK

Item: CU2KMW Model: 1501824Cross Ref: 20FW80
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€143.38 /pkg. of 100
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bag
Bag Material Aluminum, LDPE, Polyethylene Terephthalate
Coating Abrasion Resistant
Color Silver
Discharge Shielding Energy Test 10 NJ
Exterior Surface Resistance 10, 000 To 1, 000, 000 Ohm
Features User Defined - Clips, Heat Seal, Tape Closure System
Heat Seal Recommended Temperature +300°F to +375°F
Interior Surface Resistance 10000 ohms to 100000000000 ohms
Length 24"
Metal-in/metal-out Metal Exterior
Puncture Strength 10 lbf.
Seal Strength 14 lbf.
Thickness 0.003"
Width 18"
Standards ANSI/ESD S11.4, ANSI/ESD S20.20, ANSI/ESD S541, ANSI/ESD STM11.11, ANSI/ESD STM11.31, REACH AND CONFLICT MINERALS COMPLIANT, ROHS 2

Shipping Info:

Ship weight (kg) 5.0175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPkg. Qty.Price
SCS PCL100810 Esd Cleanroom Safe Bag, 8 Inch Width, 10 Inch Lg, 2.8 Mil Thick, Silver, Open, 100 PK | CU2KMU 788X26 PCL100810PCL100810100€40.42
SCS 817Z1018 Static Shielding Bag, 18 Inch Width, 10 Inch Length, 2.8 mil Thick | CU2KMV 55JZ82 817Z1018817Z1018100€152.50
SCS 8172.2520 Static Shielding Bag, 20 Inch Width, 2.25 Inch Length, 2.8 mil Thick | CU2KMX 55JZ81 8172.25208172.2520100€50.32
SCS 1001620 Static Shielding Bag, 16 Inch Width, 20 Inch Length, 3 mil Thick, Silver, Open, 100 PK | CU2KMY 20FW15 10016201001620100€99.04
SCS 3001824 Static Shielding Bag, 18 Inch Width, 24 Inch Length, 3 mil Thick, Silver, Reclosable | CU2KMZ 20FW51 30018243001824100€196.85
SCS 10035 Static Shielding Bag, 3 Inch Width, 5 Inch Length, 3 mil Thick, Silver, Open, 100 PK | CU2KNA 20FW19 1003510035100€9.16
SCS 100624 Static Shielding Bag, 6 Inch Width, 24 Inch Length, 3 mil Thick, Silver, Open, 100 PK | CU2KNB 20FW31 100624100624100€50.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCS 1501824 Static Shielding Bag, 18 Inch Width, 24 Inch Length, 3 Mil Thick, Silver, Open, 100PK
€143.38 /pack