SCOTSMAN FS0822W-1 Ice Maker, Water, Flake Cube Type, 800 lb, Antimicrobial, 601 to 900 lb | CN2RKD F0822W-1 / 36N978

SCOTSMAN FS0822W-1 Ice Maker, Water, Flake Cube Type, 800 lb, Antimicrobial, 601 to 900 lb

Item: CN2RKD Model: FS0822W-1Cross Ref: 801T10
In Stock

Get it by Monday, Sep 29

€8,566.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ice Machine
Standards AHRI, CUL, ISO, NSF

Shipping Info:

Ship weight (kg) 78.75
Ship height (cm)58.42
Ship length (cm)60.96
Ship width (cm)55.88
Country of OriginUS

Product Variants

ProductModelIce Production Per DayOverall HeightOverall WidthVoltageCube TypeCondenser CoolingOverall DepthPrice
SCOTSMAN MC0322MW-1 Ice Maker, Water, 300 lb Ice Production per Day, Antimicrobial, 201 to 600 lb | CN2RJN C0322MW-1 / 36N932 MC0322MW-1300 lbs.23"22"115V-Water24"€3,422.43
SCOTSMAN MC0322SW-1 Ice Maker, Water, 300 lb Ice Production per Day, Antimicrobial, 201 to 600 lb | CN2RJP C0322SW-1 / 36N934 MC0322SW-1300 lbs.23"22"115V-Water24"€3,422.43
SCOTSMAN MC0330MW-1 Ice Maker, Water, 300 lb Ice Production per Day, Antimicrobial, 201 to 600 lb | CN2RJQ C0330MW-1 / 36N936 MC0330MW-1300 lbs.23"30"115V-Water24"€3,200.67
SCOTSMAN MC0330SW-1 Ice Maker, Water, 300 lb Ice Production per Day, Antimicrobial, 201 to 600 lb | CN2RJR C0330SW-1 / 36N938 MC0330SW-1300 lbs.23"30"115V-Water24"€3,200.67
SCOTSMAN MC0522MW-1 Ice Maker, Water, 500 lb Ice Production per Day, Antimicrobial, 201 to 600 lb | CN2RJT C0522MW-1 / 36N940 MC0522MW-1500 lbs.23"22"115V-Water24"€3,593.70
SCOTSMAN MC0522SW-1 Ice Maker, Water, 500 lb, Antimicrobial, 201 to 600 lb, 15 A Current | CN2RJU C0522SW-1 / 36N942 MC0522SW-1500 lbs.23"22"115V-Water24"€3,593.70
SCOTSMAN MC0530SW-1 Ice Maker, Water, 500 lb Ice Production per Day, Antimicrobial, 201 to 600 lb | CN2RJV C0530SW-1 / 36N946 MC0530SW-1500 lbs.23"30"115V-Water24"€3,549.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTSMAN FS0822W-1 Ice Maker, Water, Flake Cube Type, 800 lb, Antimicrobial, 601 to 900 lb
€8,566.85 /unit