Flat Shipping
Flat Shipping at

SCOTCH PSD2 Handheld Tape Dispenser Kit 2 Inch - Pack Of 4 | AD2XNW 3W661

SCOTCH PSD2 Handheld Tape Dispenser Kit 2 Inch, 4PK

Item: AD2XNW Model: PSD2Cross Ref: 3W661
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.29 /pkg. of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Handheld Tape Dispenser Kit
Color Clear
Construction Plastic
For Maximum Tape Width 2"
Length 55 yd.
Width 2"
Standards U.S. POSTAL REGULATIONS FOR WIDTH AND STRENGTH

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)6.35
Ship length (cm)22.35
Ship width (cm)22.86
HS code3919102040
Country of OriginUS

Product Details:

    • Handle Grips (Clam Shell)

Product Variants

ProductModelMPNPkg. Qty.Price
SCOTCH PSD1 Handheld Tape Dispenser Kit 2 Inch | AD2XNV 3W660 PSD1PSD11€74.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH PSD2 Handheld Tape Dispenser Kit 2 Inch, 4PK
€71.29 /pack