SCOTCH-BRITE SPPP14X20 Stripping Pad, Brown, 14 Inch x 20 Inch Floor Pad Size, 175 to 600 rpm, 5 PK | CU2HUQ 458L05

SCOTCH-BRITE 7100151282 SPPP14X20 Stripping Pad, Brown, 14 Inch x 20 Inch Floor Pad Size, 175 to 600 rpm, 5PK

Item: CU2HUQ Model: 7100151282Cross Ref: 458L05 / SPPP14X20
7 In Stock

Ships within 2 days via

€224.39 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Stripping Pad
Color Maroon
Floor Application Stripping
Floor Pad Size 14" x 20"
For Use With Orbital Floor Machines
Material Nylon
Shape Rectangular
Speed 175-600 RPM
Standards GREEN SEAL CERTIFIED

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTH

Product Variants

ProductModelMPNPkg. Qty.Price
SCOTCH-BRITE SPPP12 Stripping Pad, Brown, 12 Inch Floor Pad Size, 175 to 600 rpm, Non-Woven Nylon Fiber, 5 PK | CU2HUL 458K94 710015127871001512785€76.47
SCOTCH-BRITE SPPP12X18 Stripping Pad, Brown, 12 Inch x 18 Inch Floor Pad Size, 175 to 600 rpm, 5 PK | CU2HUM 458L04 710015129271001512925€122.98
SCOTCH-BRITE SPP12X18 Stripping Pad, Brown, 12 Inch x 18 Inch Floor Pad Size, 175 to 600 rpm, Non-Woven, 10 PK | CU2HUN 32V434 7000126977700012697710€211.69
SCOTCH-BRITE SPPP14 Stripping Pad, Brown, 14 Inch Floor Pad Size, 175 to 600 rpm, Non-Woven Nylon Fiber, 5 PK | CU2HUP 458K96 710015106471001510645€80.85
SCOTCH-BRITE SPPP14X24 Stripping Pad, Brown, 14 Inch x 24 Inch Floor Pad Size, 175 to 600 rpm, 5 PK | CU2HUR 458L06 710015126771001512675€228.21
SCOTCH-BRITE SPPP14X28 Stripping Pad, Brown, 14 Inch x 28 Inch Floor Pad Size, 175 to 600 rpm, 5 PK | CU2HUT 458L07 710015130771001513075€219.05
SCOTCH-BRITE SPP14X32 Stripping Pad, Brown, 14 Inch x 32 Inch Floor Pad Size, 175 to 600 rpm, Non-Woven, 10 PK | CU2HUV 32V437 7000127077700012707710€434.03

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH-BRITE 7100151282 SPPP14X20 Stripping Pad, Brown, 14 Inch x 20 Inch Floor Pad Size, 175 to 600 rpm, 5PK
€224.39 /pack