SCOTCH-BRITE 7000121092 Sanding Hand Pad, 6 X 9 Inch Size, Silicon Carbide, Ultra Fine, Gray, 6448, 60 PK | CU2HTQ 52JG74

SCOTCH-BRITE 7000121092 6448 Sanding Hand Pad, 6 Inch x 9 in, Silicon Carbide, Ultra Fine, Gray, 60PK

Item: CU2HTQ Model: 7000121092Cross Ref: 52JG74 / 6448
7 In Stock

Ships within 2 days via

€210.01 /pkg. of 60
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sanding Hand Pad
Abrasive Material Silicon Carbide
Abrasive Type Non Woven
Color Gray
Grade Ultra Fine
Pad Length 9"
Pad Width 6"
Resistance Properties Load
Series 6448

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginES

Product Variants

ProductModelPad WidthColorAbrasive MaterialAbrasive TypePad LengthResistance PropertiesPkg. Qty.Price
SCOTCH-BRITE 7010329300 Sanding Hand Pad, 6 X 9 Inch Size, Silicon Carbide, Ultra Fine, Gray, 6448B, 60 PK | CU2HTM 476Y07 70103293006"GraySilicon CarbideNon Woven9"Load60€192.94

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH-BRITE 7000121092 6448 Sanding Hand Pad, 6 Inch x 9 in, Silicon Carbide, Ultra Fine, Gray, 60PK
€210.01 /pack