SCOTCH-BRITE 7000120972 Abrasive Star, 4 Inch Dia, 1/4 Inch-20 Eyelet, Aluminum Oxide, Very Fine, SR-ZA | CU2GFL 6RV60

SCOTCH-BRITE 7000120972 SR-ZA Abrasive Star, 4 Inch Dia, 1/4 Inch-20 Eyelet, Aluminum Oxide, Very Fine, SR-ZA

Item: CU2GFL Model: 7000120972Cross Ref: 6RV60 / SR-ZA
7 In Stock

Ships within 2 days via

€24.70 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Abrasive Star
Abrasive Material Aluminum Oxide
Abrasive Type Non Woven
Color Blue
Diameter 4"
Grade Very Fine
Max. Operating Speed 18000 RPM

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
SCOTCH-BRITE 7000120965 Abrasive Star, 1 1/2 Inch Dia, 1/4 Inch-20 Eyelet, Aluminum Oxide, Coarse, SR-ZA | CU2GFE 6RV23 70001209657000120965€8.61
SCOTCH-BRITE 61500139482 Abrasive Star, 1 1/2 Inch Dia, 1/4 Inch-20 Eyelet, Aluminum Oxide, Very Fine, SR-ZA | CU2GFF 6RV56 6150013948261500139482€8.61
SCOTCH-BRITE 7000120966 Abrasive Star, 2 Inch Dia, 1/4 Inch-20 Eyelet, Aluminum Oxide, Coarse, SR-ZA | CU2GFG 6RV24 70001209667000120966€10.11
SCOTCH-BRITE 7000120970 Abrasive Star, 2 Inch Dia, 1/4 Inch-20 Eyelet, Aluminum Oxide, Very Fine, SR-ZA | CU2GFH 6RV59 70001209707000120970€10.11
SCOTCH-BRITE 7000120967 Abrasive Star, 3 Inch Dia, 1/4 Inch-20 Eyelet, Aluminum Oxide, Coarse, SR-ZA | CU2GFJ 6RV25 70001209677000120967€16.42
SCOTCH-BRITE 7000120968 Abrasive Star, 4 Inch Dia, 1/4 Inch-20 Eyelet, Aluminum Oxide, Coarse, SR-ZA | CU2GFK 6RV26 70001209687000120968€24.70

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH-BRITE 7000120972 SR-ZA Abrasive Star, 4 Inch Dia, 1/4 Inch-20 Eyelet, Aluminum Oxide, Very Fine, SR-ZA
€24.70 /unit