SCOTCH-BRITE 7000045891 Convolute Wheel, 8 Inch Dia X 2 Inch W, 3 Inch Arbor, Aluminum Oxide, Medium, Medium | CU2GYP 476Y64

SCOTCH-BRITE 7000045891 MF-WL Convolute Wheel, 8 Inch Dia x 2 Inch Width, 3 Inch Arbor, Aluminum Oxide, Medium, Medium 6

Item: CU2GYP Model: 7000045891Cross Ref: 476Y64 / MF-WL
7 In Stock

Ships within 2 days via

€692.95 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Convolute Wheel
Abrasive Material Aluminum Oxide
Abrasive Type Non Woven
Arbor Hole Size 3"
Color Maroon
Density Rating Medium (6)
Face Width 2"
Grade Grade MED
Max. Operating Speed 4500 RPM
Mfr. Series MF-WL
Resistance Properties Load
Wheel Dia. 8"

Shipping Info:

Ship weight (kg) 0.9027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFace WidthDensity RatingGradeArbor Hole SizeWheel Dia.Abrasive MaterialMax. Operating SpeedAbrasive TypePrice
SCOTCH-BRITE 7010329213 Convolute Wheel, 12 Inch Dia X 1 1/2 Inch W, 5 Inch Arbor, Aluminum Oxide, Medium, Medium | CU2GPV 476Y28 7010329213--------€705.52
SCOTCH-BRITE 7010329074 Convolute Wheel, 12 Inch Dia X 1 Inch W, 5 Inch Arbor, Aluminum Oxide, Coarse, Medium | CU2GPX 476Y23 7010329074--------€531.31
SCOTCH-BRITE 7010364525 Convolute Wheel, 12 Inch Dia X 1 Inch W, 5 Inch Arbor, Aluminum Oxide, Coarse, Medium | CU2GPY 476Y25 7010364525--------€637.96
SCOTCH-BRITE 7010364327 Convolute Wheel, 12 Inch Dia X 1 Inch W, 5 Inch Arbor, Aluminum Oxide, Medium, Medium | CU2GPZ 476Y26 7010364327--------€648.71
SCOTCH-BRITE 7010365663 Convolute Wheel, 12 Inch Dia X 1 Inch W, 5 Inch Arbor, Aluminum Oxide, Medium, Medium | CU2GQA 476Y24 7010365663--------€518.81
SCOTCH-BRITE 7100000580 Convolute Wheel, 12 Inch Dia X 1/2 Inch W, 5 Inch Arbor, Aluminum Oxide, Medium, Medium | CU2GQM 476Y27 7100000580--------€335.86
SCOTCH-BRITE 7010328687 Convolute Wheel, 12 Inch Dia X 2 Inch W, 5 Inch Arbor, Aluminum Oxide, Coarse, Medium | CU2GQW 476Y31 7010328687--------€1,228.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH-BRITE 7000045891 MF-WL Convolute Wheel, 8 Inch Dia x 2 Inch Width, 3 Inch Arbor, Aluminum Oxide, Medium, Medium 6
€692.95 /unit