SCIENTIFIC CUTTING TOOLS QHC75-1/8 Toolholder Coolant-thru 0.125 Id 0.75 Od | AE2KVG 4XXE5

SCIENTIFIC CUTTING TOOLS QHC75-1/8 200297 Toolholder Coolant-thru 0.125 Id 0.75 Od

Item: AE2KVG Model: QHC75-1/8Cross Ref: 4XXE5 / 200297
In Stock

Get it by Monday, Sep 29

€43.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Boring Bar Holder
Connection Size 3/8"
Inside Dia. 1/8"
Outside Dia. 3/4"
Overall Length 3 1/4"
Style Coolant Thru

Shipping Info:

Ship weight (kg) 0.1969
Ship height (cm)3.18
Ship length (cm)8.26
Ship width (cm)3.18
HS code8466933050
Country of OriginUS

Product Variants

ProductModelMPNPrice
SCIENTIFIC CUTTING TOOLS QHC10-1/2 Toolholder Coolant-thru 0.5 Id 1 Od | AE2KUT 4XXD1 QHC10-1/2QHC10-1/2€54.53
SCIENTIFIC CUTTING TOOLS QHC10-1/4 Toolholder Coolant-thru 0.25 Id 1 Od | AE2KUU 4XXD2 QHC10-1/4QHC10-1/4€54.53
SCIENTIFIC CUTTING TOOLS QHC10-1/8 Toolholder Coolant-thru 0.125 Id 1 Od | AE2KUV 4XXD3 QHC10-1/8QHC10-1/8€54.53
SCIENTIFIC CUTTING TOOLS QHC10-3/16 Toolholder Coolant-thru 0.1875 Id 1 Od | AE2KUW 4XXD4 QHC10-3/16QHC10-3/16€54.53
SCIENTIFIC CUTTING TOOLS QHC10-3/8 Toolholder Coolant-thru 0.375 Id 1 Od | AE2KUX 4XXD5 QHC10-3/8QHC10-3/8€54.53
SCIENTIFIC CUTTING TOOLS QHC10-5/16 Toolholder Coolant-thru 0.3125 Id 1 Od | AE2KUY 4XXD6 QHC10-5/16QHC10-5/16€54.53
SCIENTIFIC CUTTING TOOLS QHC62-1/4 Toolholder Coolant-thru 0.25 Id 0.625 Od | AE2KUZ 4XXD7 QHC62-1/4QHC62-1/4€38.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS QHC75-1/8 200297 Toolholder Coolant-thru 0.125 Id 0.75 Od
€43.61 /unit