SCHNEIDER ELECTRIC ZBY9W3B130 Legend Ring, ARRET DURGENCE, Round, Plastic, Black/Yellow, 60 mm Ht, 9.3 mm Wd | CU2CBZ 55WF99

SCHNEIDER ELECTRIC ZBY9W3B130 Legend Ring, Round, Plastic, Black/Yellow, 60 mm Height, 9.3 mm Width

Item: CU2CBZ Model: ZBY9W3B130Cross Ref: 55WF99
7 In Stock

Ships within 2 days via

€103.14 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Ring
Dia. 60 mm
Diameter 60 mm
Height 60 mm
Legend Arret D Urgence , Arret D'Urgence
Legend/background Color Black, Yellow
Material Plastic
Shape Round
Width 9.3 mm

Shipping Info:

Ship weight (kg) 0.0216
Ship height (cm)6
Ship length (cm)6
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelLegendMaterialShapeHeightWidthDiameterLegend/background ColorColorPrice
SCHNEIDER ELECTRIC ZBY8330 Legend Plate Emergency Stop Black/yellow | AG7FNN 6JC79 ZBY8330--------€7.93
SCHNEIDER ELECTRIC ZBY42101 Rectangle No Legend Plate, Size 22 mm, Plastic, White/Black | CE9QTN 55WG18 ZBY42101--------€9.14
RFQ
SCHNEIDER ELECTRIC 9001KN860 Legend Plate, 30mm Size, Rectangle, HAND/OFF/AUTO, Aluminium | CE9YHB 55WR01 9001KN860Hand-Off-Auto-------€10.14
RFQ
SCHNEIDER ELECTRIC ZB4BZ079 Fixing collar pillar, Custom, Metal | CU2BYE 55WY03 ZB4BZ079-------Black€6.71
SCHNEIDER ELECTRIC ZBY2387C50 Legend Holder, HAND-OFF-AUTO, Rectangle, White/Black, 40 mm Ht, 30 mm Wd | CU2BYF 55WY36 ZBY2387C50---------
RFQ
SCHNEIDER ELECTRIC ZBY6H101 Legend Holder, No Legend, Rectangle, Plastic, No Legend, 50 mm Ht, 30 mm Wd | CU2BYG 55WY37 ZBY6H101-------Red, Black€11.05
SCHNEIDER ELECTRIC ZBY6H102 Legend Holder, No Legend, Rectangle, Plastic, No Legend, 50 mm Ht, 30 mm Wd | CU2BYH 55WP52 ZBY6H102-------White, Yellow€12.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZBY9W3B130 Legend Ring, Round, Plastic, Black/Yellow, 60 mm Height, 9.3 mm Width
€103.14 /unit