SCHNEIDER ELECTRIC XVC4B5K Tower Light 40mm Steady 0.13a Blue Clear | AG7DBU 5FTL0

SCHNEIDER ELECTRIC XVC4B5K Tower Light 40mm Steady 0.13a Blue Clear

Item: AG7DBU Model: XVC4B5KCross Ref: 5FTL0
7 In Stock

Ships within 2 days via

€739.31 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tower Light Assembly, 40mm
Amps Drawn 0.13A
Color Blue, Clear, Green, Orange, Red
Cord Length 3 ft.
Height 2 1/2"
Housing Material Polybutelyne
Lamp Life 100000 hrs.
Lens Design Cylinder
Lens Material Polycarbonate
Light Mode Steady
Mode Steady
Mounting Base
Number Of Lights 5
Operating Temp. Range +14°F to +122°F
Sounder Included No
Wattage 3 W

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)6.35
Ship length (cm)4
Ship width (cm)4
HS code8531800050
Country of OriginID

Product Variants

ProductModelNema RatingHeightSounder IncludedModeOperating Temp. RangeLight ModeNumber Of LightsWattagePrice
SCHNEIDER ELECTRIC XVC6M15SK Tower Light 60mm Red Support Tube Mount | AG4KQG 34D590 XVC6M15SKNema 12, Nema 3R-------€422.77
SCHNEIDER ELECTRIC XVC6M3K Tower Light Red/orange/green Base Mount | AG4KQJ 34D592 XVC6M3KNema 12, Nema 3R-------€444.07
SCHNEIDER ELECTRIC XVC4M3 Tower Light Red/orange/green Support Tube | AG4KQK 34D593 XVC4M3Nema 12, Nema 3R-------€532.41
SCHNEIDER ELECTRIC XVC4M15S Tower Light 40mm Steady/flash Red | AG4KQL 34D594 XVC4M15SNema 12, Nema 3R-------€533.32
SCHNEIDER ELECTRIC XVC6M15S Tower Light 60mm Red Support Tube Mount | AG4KQM 34D595 XVC6M15SNema 12, Nema 3R-------€506.96
SCHNEIDER ELECTRIC XVC6M3 Tower Light Red/orange/green Support Tube | AG4KQP 34D597 XVC6M3Nema 12, Nema 3R-------€520.40
SCHNEIDER ELECTRIC XVC6M35SK Tower Light Red/orange/green Base Mount | AG4KQT 34D601 XVC6M35SKNema 3R-------€621.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XVC4B5K Tower Light 40mm Steady 0.13a Blue Clear
€739.31 /unit