SCHNEIDER ELECTRIC TM221CE16T Logic Controller 0.5A 7 Outputs 24VDC

Item: AH6HLN Model: TM221CE16TCross Ref: 35ZV68
7 In Stock

Ships within 2 days via

€588.46 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Logic Controller
Amps 0.5A
Depth 3"
Display Type LED
Height 4.17"
Input Voltage 24V DC
Memory 256 kb
Number Of Outputs 7
Output Type Relay
Slots 2
Width 3.74"
Number And Type Of Outputs 7 Transistor

Shipping Info:

Ship weight (kg) 0.3434
Ship height (cm)10.59
Ship length (cm)7.62
Ship width (cm)9.5
Country of OriginTW

Product Details:

    • Clock : Yes
    • Slots : 2
    • Counters : 4
    • Timers : Programmable

Product Variants

ProductModelDisplay TypePrice
SCHNEIDER ELECTRIC TM221C16R Controller 24VDC/240VAC Relay Compact | AH4UZF 35LX34 TM221C16R-€561.70
SCHNEIDER ELECTRIC TM221C24R Controller 24VDC 4.17 Inch Height Compact | AH4UZG 35LX35 TM221C24R-€607.20
SCHNEIDER ELECTRIC TM221C24T Controller 24VDC 6.10 inch width Compact | AH4UZH 35LX36 TM221C24T-€611.57
SCHNEIDER ELECTRIC TM221C40R Controller 24VDC/240VAC Relay 5.12 Inch Depth | AH4UZJ 35LX37 TM221C40R-€708.54
SCHNEIDER ELECTRIC TM221CE16R Controller 24VDC 4.17 Inch Height Ethernet Relay | AH4UZK 35LX38 TM221CE16R-€586.90
SCHNEIDER ELECTRIC TM221CE24R Logic Controller 2A 10 Output 100-240VAC | AH6HLP 35ZV69 TM221CE24RLED€647.82
SCHNEIDER ELECTRIC TM221CE24T Logic Controller 0.5A 10 Outputs 24VDC | AH6HLQ 35ZV70 TM221CE24T-€687.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC TM221CE16T Logic Controller 0.5A 7 Outputs 24VDC
€588.46 /unit