Flat Shipping
Flat Shipping at

SCHNEIDER ELECTRIC 9001KYSK111 Control Station, Maintained/Maintained/Maintained, 1No/1Nc, Hand/Off/Auto | CU2AVH 55WY44

SCHNEIDER ELECTRIC 9001KYSK111 Control Station

Item: CU2AVH Model: 9001KYSK111Cross Ref: 55WY44
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Control Station
Contact Form 1NO/1NC
Contact Rating 10A @ 300V AC
Enclosure Color Silver
Enclosure Material Stainless Steel
For Use With Indoor/Outdoor
Lamp Module Voltage Module Not Included
Legend Hand/Off/Auto
Mechanical Interlock No
Mechanical Interlocking Without Mechanical Interlock
Mounting Wall
Number Of Operators 1
Number Of Pilot Lights 0
Operator Color Black
Rated Operational Current Ac 10A
Type Of Operator Selector Switch

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelContact FormHub SizeIp RatingOperator ColorEnclosure ColorEnclosure MaterialPrice
SCHNEIDER ELECTRIC 9001SKY201 Control Station 1no/1nc | AF9GKR 2ER74 9001SKY2011NO/2NC3/4"IP66Black, Red--€552.68
SCHNEIDER ELECTRIC 9001KYK14 Control Station Mushroom 1no/1nc | AF9JHG 2NMC7 9001KYK141NO/1NC3/4"IP66Red--€436.33
SCHNEIDER ELECTRIC 9001KYK21 Control Station Push Button 2no/2nc | AF9JHH 2NMC8 9001KYK212NO/2NC3/4"IP66Black, Red--€506.43
SCHNEIDER ELECTRIC 9001KYK22 Control Station Mushroom Button 2no/2nc | AF9JHJ 2NMC9 9001KYK22-------
RFQ
SCHNEIDER ELECTRIC 9001KYK23 Control Station Push Button 2no/2nc | AF9JHK 2NMD1 9001KYK232NO/2NC3/4"IP66Black, Red--€595.43
SCHNEIDER ELECTRIC 9001KYK25 Control Station Push Button 2no/2nc | AF9JHM 2NMD3 9001KYK251NO/1NC3/4"IP66---€527.13
SCHNEIDER ELECTRIC 9001KYK26 Control Station Push Button 2no/2nc | AF9JHN 2NMD4 9001KYK262NO/2NC3/4"IP66---€483.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KYSK111 Control Station