SCHLAGE ND80PD OME 626 KA C KWY Lever, Grade 1, Nd Omega, Satin Chrome | CT9YVD 46TN92

SCHLAGE ND80PD OME 626 KA C KWY Lever, Grade 1, Nd Omega, Satin Chrome

Item: CT9YVD Model: ND80PD OME 626 KA C KWYCross Ref: 46TN92
7 In Stock

Ships within 2 days via

€925.75 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Lever
Ada Compliant Yes
Backset 2 3/4"
Cylinder Core Type Conventional
Electrical/mechanical Mechanical
Features Snap-On Rose
Finish Satin Chrome
Fire Rated Not Rated
For Use With Various Door Types
Function Storeroom
Handle Material Brass
Handle Type Lever
Includes Strike
Key Material Brass
Key Type Keyed Alike
Keying Keyed Alike
Keyway Type Schlage SC4
Ligature Resistant No
Location Type Commercial
Lockset Fire Rating Not Rated
Lockset Performance Strength Heavy Duty
Mortise / Cylindrical Cylindrical
Number Of Keys 2
Pins 6
Required Door Thickness 1 5/8" to 2 1/8"
Strike Dim. 1 1/4" x 4 7/8"
Style ND Omega
Visual Indicator Message No Message
Standards ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, CALIFORNIA FIRE CODE, CAN/ULC S104, E1886, E1996, FF-H-106C SERIES 161, ICC COMPLIES WITH ICC A117.1-2017, MIAMI DADE (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), UL 437

Shipping Info:

Ship weight (kg) 2.3625
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFire RatingBacksetKey TypeVisual Indicator MessageStyleLigature ResistantStrike TypeLocation TypePrice
SCHLAGE 09-138 SL1 630 P Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJB 457D14 09-138 SL1 630 P3 hrs.-------€2,468.07
SCHLAGE 09-138 SL1 630 BD Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJC 457D13 09-138 SL1 630 BD3 hrs.------Institutional€2,335.16
SCHLAGE L9465P SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel | CT9XJG 457D26 L9465P SL1 6303 hrs.-----Curved LipCommercial€2,784.09
SCHLAGE L9080J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJH 457D22 L9080J SL1 6303 hrs.-----Curved LipCommercial€2,610.99
SCHLAGE L9010 SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJJ 457D15 L9010 SL1 6303 hrs.-----Curved LipCommercial€2,355.90
SCHLAGE L9070J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJK 457D20 L9070J SL1 6303 hrs.-----Curved LipCommercial€2,591.61
SCHLAGE L9465BD SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJL 457D25 L9465BD SL1 6303 hrs.-----Curved LipCommercial€2,766.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE ND80PD OME 626 KA C KWY Lever, Grade 1, Nd Omega, Satin Chrome
€925.75 /unit