SCHLAGE F51A FLA 716 ADD Door Lever Lockset, Grade 2, Flair/Addison, Antique Bronze, Different | CT9YDW 49ZT23

SCHLAGE F51A FLA 716 ADD Door Lever Lockset, Grade 2, Flair/Addison, Antique Bronze, Different

Item: CT9YDW Model: F51A FLA 716 ADDCross Ref: 49ZT23
7 In Stock

Ships within 2 days via

€182.49 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Door Lever Lockset
Ada Compliant No
Cylinder Core Type Conventional
Finish Aged Bronze
For Use With Residential/Light Commercial Applications
Function Entrance
Handle Material Brass
Handle Type Lever
Includes Keys
Key Type Keyed Different
Keying Keyed Different
Keyway Type Tumbler C
Lockset Performance Strength Light Duty
Number Of Keys 2
Pins 5
Required Door Thickness 1 3/8" to 1 3/4"
Strike Dim. 1 5/8" x 2 1/4"
Style F Flair, Addison
Standards ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL LISTED

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelFire RatingBacksetKey TypeVisual Indicator MessageStyleLigature ResistantStrike TypeLocation TypePrice
SCHLAGE 09-138 SL1 630 P Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJB 457D14 09-138 SL1 630 P3 hrs.-------€2,468.07
SCHLAGE 09-138 SL1 630 BD Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJC 457D13 09-138 SL1 630 BD3 hrs.------Institutional€2,335.16
SCHLAGE L9465P SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel | CT9XJG 457D26 L9465P SL1 6303 hrs.-----Curved LipCommercial€2,784.09
SCHLAGE L9080J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJH 457D22 L9080J SL1 6303 hrs.-----Curved LipCommercial€2,610.99
SCHLAGE L9010 SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJJ 457D15 L9010 SL1 6303 hrs.-----Curved LipCommercial€2,355.90
SCHLAGE L9070J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJK 457D20 L9070J SL1 6303 hrs.-----Curved LipCommercial€2,591.61
SCHLAGE L9465BD SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJL 457D25 L9465BD SL1 6303 hrs.-----Curved LipCommercial€2,766.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE F51A FLA 716 ADD Door Lever Lockset, Grade 2, Flair/Addison, Antique Bronze, Different
€182.49 /unit