SCHLAGE BE375 CAM 609 Electronic Lock, Entry, Touch Screen Keypad, Cylindrical Mounting, Zinc Alloy | CT9ZJW 457F60

SCHLAGE BE375 CAM 609 Electronic Lock, Entry, Touch Screen Keypad, Cylindrical Mounting, Zinc Alloy

Item: CT9ZJW Model: BE375 CAM 609Cross Ref: 457F60
7 In Stock

Ships within 2 days via

€416.12 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Electronic Lock
Access Method Touch Screen Keypad
Ada Compliant No
Backset Size (in.) 2 3/8" to 2 3/4"
Door Thickness 1 3/8" to 1 3/4"
Finish Satin Brass, Blackened, Satin Relieved, Clear Coated
Fire Rating Not Rated
For Use With Various Door Types
Function Entry
Handle Type Deadbolt , Field Reversible
Includes Mounting Hardware
Ip Rating Not Rated
Ligature Resistant No
Lock Material Zinc Alloy
Lockset Finish Antique Brass
Lockset Fire Rating Not Rated
Max. Proximity Range AT Lock
Max. User Codes 19
Mfr. Series BE375 Series
Mounting Style Screw In
Network Interface None
Number Of Keys 0
Timed Entry Allowance Free Egress All Times
Weather Resistant Yes
Key Override Options None
Lockset Handle Type None
Standards ANSI/BHMA A156.36-2010, ANSI/BHMA A156.40-2015

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPower SourceBattery LifeCase MaterialBolt ThrowFire RatingAccess MethodDoor ThicknessFinishPrice
SCHLAGE FE595 CAM609ACC Electronic Lock, Entry, Push Button Keypad, Cylindrical Mounting, Zinc Alloy | CT9ZHG 457G13 FE595 CAM609ACC9V Battery1 yr. to 2 yrs.Brass-----€393.70
SCHLAGE FE595 PLY505FLA Electronic Lock, Entry, Push Button Keypad, Cylindrical Mounting, Zinc Alloy | CT9ZHH 457G18 FE595 PLY505FLA9V Battery1 yr. to 2 yrs.Brass-----€360.58
SCHLAGE FE575 CAM716ACC Electronic Lock, Entry, Push Button Keypad, Cylindrical Mounting, Zinc Alloy | CT9ZHJ 457G06 FE575 CAM716ACC9V Battery1 yr. to 2 yrs.Metal-----€319.28
SCHLAGE FE575 PLY619ACC Electronic Lock, Entry, Push Button Keypad, Cylindrical Mounting, Zinc Alloy | CT9ZHK 457G08 FE575 PLY619ACC9V Battery1 yr. to 2 yrs.Metal-----€337.81
SCHLAGE FE595 CAM619ACC Electronic Lock, Entry, Push Button Keypad, Cylindrical Mounting, Zinc Alloy | CT9ZHL 457G14 FE595 CAM619ACC9V Battery1 yr. to 2 yrs.Metal-----€404.42
SCHLAGE FE595 PLY609FLA Electronic Lock, Entry, Push Button Keypad, Cylindrical Mounting, Zinc Alloy | CT9ZHM 457G19 FE595 PLY609FLA9V Battery1 yr. to 2 yrs.Brass-----€401.86
SCHLAGE FE575 PLY505FLA Electronic Lock, Entry, Push Button Keypad, Cylindrical Mounting, Zinc Alloy | CT9ZHN 457G07 FE575 PLY505FLA9V Battery1 yr. to 2 yrs.Brass-----€399.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE BE375 CAM 609 Electronic Lock, Entry, Touch Screen Keypad, Cylindrical Mounting, Zinc Alloy
€416.12 /unit