SCHLAGE B562P 626 Deadbolt Hd Satin Chrome

Item: AC7BDD Model: B562P 626Cross Ref: 36Z083
7 In Stock

Ships within 2 days via

€199.35 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Deadbolt
Backset 2 3/8"
Cylinder Double
Finish Satin Chrome
For Door Thickness 1 3/8" to 1 7/8"
Keying Keyed Different
Keyway Type Everest 29 S123
Location Type Residential
Material Zinc
Number Of Keys 2
Number Of Pins 6
Pins 6
Strike Square Corner
Strike Dim. 1 1/8" x 2 3/4"
Standards ANSI/BHMA A156.36-2020, BAA/TAA, CAN/ULC-S104, UL AND CUL LISTED

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)14.73
Ship length (cm)24.89
Ship width (cm)16
HS code8301406030
Country of OriginMX

Product Variants

ProductModelKey TypeBacksetFinishKeyway TypeFire RatingSecurity TypeThrow LengthNumber Of KeysPrice
SCHLAGE B560P C-KWY 605 Deadbolt Hd Polished Brass 6 Pins | AC7BCZ 36Z078 B560P C-KWY 605Keyed Different---3 hrs.---€160.26
SCHLAGE B560P C-KWY 613 Deadbolt Hd Oil Rubbed Bronze 6 Pins | AC7BDA 36Z079 B560P C-KWY 613Keyed Different---3 hrs.---€163.46
SCHLAGE B560P C-KWY 626 Deadbolt Hd Satin Chrome 6 Pins | AC7BDB 36Z080 B560P C-KWY 626Keyed Different---3 hrs.---€159.34
SCHLAGE B562P C-KWY 613 Deadbolt Hd Oil Rubbed Bronze 6 Pins | AC7BDC 36Z082 B562P C-KWY 613Keyed Different---3 hrs.---€220.35
SCHLAGE B60N C-KWY 605 Deadbolt Hd Polished Brass 5 Pins | AC7BDE 36Z084 B60N C-KWY 605Keyed Different---3 hrs.Heavy-Duty1"-€105.32
SCHLAGE B60N C-KWY 626 Deadbolt Hd Satin Chrome 5 Pins | AC7BDF 36Z085 B60N C-KWY 626-2 3/4"Satin ChromeC---2€104.40
SCHLAGE B62N C-KWY 626 Deadbolt Hd Satin Chrome 5 Pins | AC7BDH 36Z087 B62N C-KWY 626Keyed Different----Heavy-Duty1"-€146.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE B562P 626 Deadbolt Hd Satin Chrome
€199.35 /unit