SANI-LAV N1SSB Spray Nozzle Stainless Steel Black | AD4GLN 41J442

SANI-LAV N1SSB Spray Nozzle Stainless Steel Black

Item: AD4GLN Model: N1SSBCross Ref: 41J442
7 In Stock

Ships within 2 days via

€191.90 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Spray Nozzle
Color Black
Connection GHT
Connection Gender Female
Connection Size 3/4"
Construction Stainless Steel
Design Pistol Grip , Rear Trigger
Flow Control Trigger
Flow Rate 7 GPM
Length 5 1/4"
Material Stainless Steel
Max. Pressure 150 psi
Max. Temp. 200°F
Overall Length 5 1/2"

Shipping Info:

Ship weight (kg) 0.7335
Ship height (cm)7.37
Ship length (cm)16
Ship width (cm)13.97
HS code7419910010
Country of OriginTW

Product Variants

ProductModelConnection TypeMaterialConnection SizeMax. PressureLengthColorFlow RateNozzle ShutoffPrice
SANI-LAV N1A Spray Nozzle Aluminium Brass Stainless Steel Orange | AD4GLH 41J437 N1AFGHT-------€105.16
SANI-LAV N1AW Spray Nozzle Aluminium Brass/ss White | AD4GLJ 41J438 N1AWFGHT-------€110.68
SANI-LAV N1AB Spray Nozzle Aluminium Brass/ss Black | AD4GLK 41J439 N1ABFGHT-------€115.82
SANI-LAV N1SS Spray Nozzle Stainless Steel Safety Orange | AD4GLL 41J440 N1SSFGHT-------€203.12
SANI-LAV N1SSW Spray Nozzle Stainless Steel White | AD4GLM 41J441 N1SSWFGHT-------€194.46
SANI-LAV N1T Spray Nozzle Brass/ss Safety Orange | AD4GLP 41J443 N1TFGHT-------€131.99
SANI-LAV N1TW Spray Nozzle Brass/ss White | AD4GLQ 41J444 N1TWFGHT-------€131.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV N1SSB Spray Nozzle Stainless Steel Black
€191.90 /unit