SANI-LAV 727.5 Hand Sink, 0.5 GPM Flow Rate, 43 1/2 Inch Overall Height | CT9VUM 468C51

SANI-LAV 727.5 Hand Sink, 0.5 GPM Flow Rate, 43 1/2 Inch Overall Height

Item: CT9VUM Model: 727.5Cross Ref: 468C51
In Stock

Get it by Monday, Sep 29

€2,039.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hand Sink
Ada Compliant No
Back Splash Yes
Back Splash Height 9 1/2"
Body Material Stainless Steel
Bowl Depth 7"
Bowl Length 17"
Bowl Shape Rectangular
Bowl Size 17" x 14"
Bowl Width 14"
Color Silver
Compatible Mfr. Model Number 727
Faucet Body Material Brass
Faucet Hole Dia. 7/8"
Faucet Mounting Location Splash
Faucet Operation Dual Foot Pedal
Finish Satin
Flow Rate 0.5 GPM
For Use With Grainger Item Number 468C50
Gauge 16 ga.
Includes Brass Fittings, Connecting Tubes, Double Foot Pedal Valve, Strainer Assembly With Basket, Swivel Gooseneck Spout With Aerator
Includes Back Splash Yes
Includes Basket Strainer Yes
Includes Drain Pipe No
Includes Faucet Yes
Includes Side Splash Yes
Indoor/outdoor Yes
Mounting Type Floor
No. Of Stations 1
Number Of Bowls 1
Number Of Faucet Holes 1
Number Of Stations 1
Overall Height 43 1/2"
Overall Length 20"
Overall Width 17 1/2"
Side Splash Yes
Side Splash Height 9 1/2"
Sink Material Stainless Steel
Sink Mounting Type Floor
Sink Type General Purpose
Water Inlet Connection Size 1/2"
Water Inlet Connection Type NPT
With Faucet / Without Faucet With Faucet
Standards NSF 2, NSF/ANSI 372 LOW-LEAD

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)110.49
Ship length (cm)50.8
Ship width (cm)44.45
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightWater Inlet Connection TypeWater Inlet Connection SizeFinishFaucet OperationIncludes Side SplashPrice
SANI-LAV 6054 Hand Sink 16 Inch Length 15-1/4 Inch Width 16 Inch Height | AA8FRF 18D857 6054--------€769.53
SANI-LAV 505L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTL 40D692 505L--------€1,412.63
SANI-LAV 505FL Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTM 40D693 505FL---NPT----€1,660.01
SANI-LAV ES2-505L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTN 40D694 ES2-505L--------€2,525.15
SANI-LAV ESB2-505L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTP 40D695 ESB2-505L----3/8"---€2,432.59
SANI-LAV 507L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTQ 40D696 507L---NPT----€1,682.60
SANI-LAV 507FL Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTR 40D697 507FL---NPT----€2,128.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 727.5 Hand Sink, 0.5 GPM Flow Rate, 43 1/2 Inch Overall Height
€2,039.69 /unit