SANI-LAV 56WFL Wash Station 60 Inch Length 20 Inch Width 18 Inch Height | AD3LVH 40D736

SANI-LAV 56WFL Wash Station 60 Inch Length 20 Inch Width 18 Inch Height

Item: AD3LVH Model: 56WFLCross Ref: 40D736
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,927.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Wash Station
Ada Compliant No
Agency Compliance No
Back Splash Yes
Back Splash Height 10"
Body Material Stainless Steel
Bowl Depth 8"
Bowl Length 57"
Bowl Shape Rectangular
Bowl Size 57" x 16.5"
Color Silver
Drain Opening 2"
Faucet Body Material Brass
Faucet Hole Dia. 7/8"
Faucet Mounting Centers 8"
Faucet Mounting Location Splash
Faucet Operation Dual Manual Handle
Finish Satin
Flow Rate 2 GPM
Includes Back Splash Yes
Includes Basket Strainer Yes
Includes Drain Pipe No
Includes Faucet Yes
Includes Side Splash No
Installation Hardware Included Yes
Mounting Type Wall
Number Of Bowls 1
Number Of Faucet Holes 6
Number Of Holes 6
Number Of Stations 3
Overall Height 18"
Overall Length 60"
Overall Width 20"
Side Splash No
Sink Material Stainless Steel
Sink Mounting Type Wall
Sink Type General Purpose
Water Inlet Connection Size 1/2"
With Faucet / Without Faucet With Faucet
Compatible Grainger Part Number 48TH22
Compatible Mfr. Model Number 56WFL-0.5
Standards NSF 2, NSF/ANSI 372 LOW-LEAD

Shipping Info:

Ship weight (kg) 39.6
Ship height (cm)63.5
Ship length (cm)60.96
Ship width (cm)162.56
HS code7324100000
Country of OriginUS

Product Variants

ProductModelOverall HeightBowl SizeBowl DepthOverall LengthWater Inlet Connection TypePower SourceWater Inlet Connection SizeBowl LengthPrice
SANI-LAV 54W1 Wash Station 40 Inch Length 20 Inch Width 18 Inch Height | AB7KPF 23PH41 54W118"37" x 16.5"8"40"Compression-3/8"37"€3,059.32
SANI-LAV 54FSL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUU 40D723 54FSL--------€4,157.65
SANI-LAV 54FFL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUV 40D724 54FFL--------€3,859.93
SANI-LAV 54FAL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUW 40D725 54FAL-----AC Powered--€5,768.96
SANI-LAV 54FBL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUX 40D726 54FBL--------€6,148.03
SANI-LAV 54WSL Wash Station 40 Inch Length 20 Inch Width 18 Inch Height | AD3LUY 40D727 54WSL18"37" x 16.5"8"40"--1/2"37"€3,239.80
SANI-LAV 54WFL Portable Wash Station 40 Inch Length 20 Inch Width | AD3LUZ 40D728 54WFL----NPT---€3,387.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 56WFL Wash Station 60 Inch Length 20 Inch Width 18 Inch Height
€3,927.13 /unit