SANDVIK COROMANT CNMG 433-MR 2025 Turning Insert, Cnmg Insert, Neutral, 0.500 Inch Inscribed Circle, Cnmg4 Insert, 4 | CT9VAA 4MDL7

SANDVIK COROMANT CNMG 433-MR 2025 Turning Insert, Cnmg Insert, Neutral, 0.500 Inch Inscribed Circle

Item: CT9VAA Model: CNMG 433-MR 2025Cross Ref: 4MDL7
7 In Stock

Ships within 2 days via

€20.06 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Turning Insert
Chip-breaker Code MR
Cutting Direction Neutral
Inscribed Circle 1/2"
Insert Code CNMG4
Insert Style CNMG
Rake Neutral

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsert StyleInscribed CircleInsert CodeChip-breaker CodeChip-breakerRakeCutting DirectionPrice
SANDVIK COROMANT CNMG 433-SM 1115 Turning Insert, Cnmg Insert, Neutral, 0.500 Inch Inscribed Circle, Cnmg4 Insert, 4 | CT9UZQ 6KCZ8 CNMG 433-SM 1115CNMG0.5"CNMG4-SMNeutralNeutral-
RFQ
SANDVIK COROMANT CNMG 431-PF 1515 Turning Insert, Cnmg Insert, Neutral, 0.500 Inch Inscribed Circle, Cnmg4 Insert, 4 | CT9UZX 5FDH4 CNMG 431-PF 1515----PF--€19.92
SANDVIK COROMANT CNMG 431-WF 1525 Turning Insert, Cnmg Insert, Neutral, 0.500 Inch Inscribed Circle, Cnmg4 Insert, 4 | CT9UZZ 4MDE6 CNMG 431-WF 1525----WF--€24.97
SANDVIK COROMANT CNMG 433-QM 4235 Turning Insert, Cnmg Insert, Neutral, 0.500 Inch Inscribed Circle, Cnmg4 Insert, 4 | CT9VAB 5JWH3 CNMG 433-QM 4235----QM--€18.28
SANDVIK COROMANT CNMG 432-WF 3215 Turning Insert, Cnmg Insert, Neutral, 0.500 Inch Inscribed Circle, Cnmg4 Insert, 4 | CT9VAC 5JYY5 CNMG 432-WF 3215----WF---
RFQ
SANDVIK COROMANT CNMG 434-MM 2025 Turning Insert, Cnmg Insert, Neutral, 0.500 Inch Inscribed Circle, Cnmg4 Insert, 4 | CT9VAG 4MDT1 CNMG 434-MM 2025CNMG0.5"CNMG4-MMNeutralNeutral-
RFQ
SANDVIK COROMANT CNMG 543-KM 3210 Turning Insert, Cnmg Insert, Neutral, 0.625 Inch Inscribed Circle, Cnmg5 Insert, 5 | CT9VAL 4MDY1 CNMG 543-KM 3210----KM---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDVIK COROMANT CNMG 433-MR 2025 Turning Insert, Cnmg Insert, Neutral, 0.500 Inch Inscribed Circle
€20.06 /unit