SANDUSKY LEE EA4R362472-09 Storage Cabinet Standard Black Welded | AD6VYX 4BE37

SANDUSKY LEE EA4R362472-09 Storage Cabinet Standard Black Welded

Item: AD6VYX Model: EA4R362472-09Cross Ref: 4BE37
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€569.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Storage Cabinet
Assembled/unassembled Assembled
Assembly Welded
Base Type Frame
Body Panel Type Solid
Cabinet Door Type Standard
Cabinet Handle Style Recessed
Cabinet Height Range Full Height
Cabinet Locking Mechanism Keyed
Cabinet Storage Components Shelves
Casters Included No
Color Black
Door Locking Points 3
Door Type Standard
Duty Rating Medium Duty
Finish Powder Coat
For Use Indoors/outdoors No
For Use Outdoors No
Frame Assembled Assembled
Gauge 20 ga, 22 ga.
Green Certification Or Other Recognition Greenguard Certified
Handle Recessed
Handle Type Recessed Pull
Includes (2) Keys
Includes Keys Yes
Locking Cabinet Yes
Locking System Three Point
Material Steel
Material - Cabinets Steel
Method Of Construction Welded
Mobile/stationary Stationary
Mobility Stationary
Number Of Doors 2
Number Of Drawers 0
Number Of Keys 2
Number Of Shelves 4
Overall Depth 24"
Overall Height 72"
Overall Width 36"
Overall Wxdxh 36" x 24" x 72"
Shelf Adjustability Adjustable
Shelf Capacity 200 lbs.
Strength Rating Industrial
Total Number Of Drawers 0

Shipping Info:

Ship weight (kg) 67.95
Ship height (cm)187.96
Ship length (cm)93.98
Ship width (cm)63.5
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall DepthColorCabinet ColorDoor Handle TypeHandle TypeCabinet Storage ComponentsDuty RatingOverall WidthPrice
SANDUSKY LEE EA4R462478-09 Storage Cabinet Standard Black Welded | AD2ETK 3NVA6 EA4R462478-09--BlackRecessed Pull-ShelvesMedium Duty--
RFQ
SANDUSKY LEE EA4R361872-05 Storage Cabinet Dove Gray Welded 72 Inch Height | AD6VYT 4BE29 EA4R361872-05--GraySwing----€651.93
RFQ
SANDUSKY LEE EA4R361872-09 Storage Cabinet Standard Black Welded | AD6VYU 4BE31 EA4R361872-09--BlackSwing----€651.93
RFQ
SANDUSKY LEE EA4R362472-05 Storage Cabinet Dove Gray Welded 72 Inch Height | AD6VYW 4BE35 EA4R362472-05--GrayRecessed Pull----€569.09
RFQ
SANDUSKY LEE EA4R462472-05 Storage Cabinet Dove Gray Welded 72 Inch Height | AD6VZH 4BE54 EA4R462472-05--GrayRecessed Pull----€679.47
RFQ
SANDUSKY LEE EA4R462472-09 Storage Cabinet Standard Black Welded | AD6VZK 4BE56 EA4R462472-09--BlackRecessed Pull----€679.47
RFQ
SANDUSKY LEE EA4R361872-02 Storage Cabinet Charcoal Welded 72 Inch Height | AE3GAK 5DCG3 EA4R361872-0218"Charcoal--SwingShelvesMedium Duty36"€651.93
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDUSKY LEE EA4R362472-09 Storage Cabinet Standard Black Welded
€569.09 /unit