SAN JAMAR L1014 Lid Dispenser Adjustable | AE7ZVF 6CAF8

SAN JAMAR L1014 Lid Dispenser Adjustable

Item: AE7ZVF Model: L1014Cross Ref: 6CAF8
In Stock

Get it by Monday, Sep 29

€130.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Lid Dispenser
Depth 5 1/8"
Height 6 1/2"
Holds Adjustable, Lids
Material Stainless Steel
Number Of Dispensers 1
Type Countertop
Width 17 1/8"

Shipping Info:

Ship weight (kg) 1.6875
Ship height (cm)16.51
Ship length (cm)13.02
Ship width (cm)43.5
HS code3924104000
Country of OriginCN

Product Variants

ProductModelMPNPrice
SAN JAMAR L1022 Lid Dispenser Adjustable | AE7ZVG 6CAF9 L1022L1022€168.17
SAN JAMAR L3402 Lid Dispenser 6 To 24 Ounce Lids | AE7ZVT 6CAG9 / L3402GR L3402GRL3402GR€73.66
SAN JAMAR L3502 Lid Dispenser 24 To 46 Ounce Lids | AE7ZVU 6CAH0 / L3502GR L3502GRL3502GR€87.61
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAN JAMAR L1014 Lid Dispenser Adjustable
€130.35 /unit