SAN JAMAR CBG121812GN Cutting Board 12 x 18 Green | AE7XCH 6AZW4 / CBG121812GNGR

SAN JAMAR CBG121812GN CBG121812GNGR Cutting Board 12 x 18 Green

Item: AE7XCH Model: CBG121812GNCross Ref: 6AZW4 / CBG121812GNGR
7 In Stock

Ships within 2 days via

€42.48 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cutting Board
Color Green
Length 12"
Material Co Polymer
Thickness 1/2"
Width 18"

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)1.27
Ship length (cm)45.72
Ship width (cm)30.48
HS code3924104000
Country of OriginTW

Product Variants

ProductModelWidthColorThicknessLengthMaterialPrice
SAN JAMAR CBG912WHGR Cutting Board White 12 x 9 Inch | AA4ZMW 13L840 / CBG912WH CBG912WH-----€26.60
SAN JAMAR CBG912RD Cutting Board Red 12 x 9 Inch | AA4ZMX 13L841 CBG912RD-----€27.42
SAN JAMAR CBG912GN Cutting Board Green 12 x 9 Inch | AA4ZMY 13L842 CBG912GN-----€27.42
SAN JAMAR CBG912YL Cutting Board Yellow 12 x 9 Inch | AA4ZMZ 13L843 CBG912YL-----€27.42
SAN JAMAR CBG912BR Cutting Board Brown 12 x 9 Inch | AA4ZNA 13L844 CBG912BR-----€23.47
SAN JAMAR CB121812BR Cutting Board 12 x 18 Inch Brown | AB6BCE 20X879 CB121812BR-----€29.92
SAN JAMAR CB152012BR Cutting Board 15 x 20 Inch Brown | AB6BCF 20X880 CB152012BR-----€42.62

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAN JAMAR CBG121812GN CBG121812GNGR Cutting Board 12 x 18 Green
€42.48 /unit