SAN JAMAR CB6912WH Cutting Board 6 x 9 White | AE7XCF 6AZW1 / CB6912WHGR

SAN JAMAR CB6912WH CB6912WHGR Cutting Board 6 x 9 White

Item: AE7XCF Model: CB6912WHCross Ref: 6AZW1 / CB6912WHGR
In Stock

Get it by Monday, Sep 29

€13.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cutting Board
Color White
Length 6"
Material Co Polymer
Thickness 1/2"
Width 9"

Shipping Info:

Ship weight (kg) 0.3915
Ship height (cm)1.27
Ship length (cm)22.86
Ship width (cm)15.24
HS code3924104000
Country of OriginUS

Product Variants

ProductModelWidthColorThicknessLengthMaterialPrice
SAN JAMAR CBG912WHGR Cutting Board White 12 x 9 Inch | AA4ZMW 13L840 / CBG912WH CBG912WH-----€26.60
SAN JAMAR CBG912RD Cutting Board Red 12 x 9 Inch | AA4ZMX 13L841 CBG912RD-----€27.42
SAN JAMAR CBG912GN Cutting Board Green 12 x 9 Inch | AA4ZMY 13L842 CBG912GN-----€27.42
SAN JAMAR CBG912YL Cutting Board Yellow 12 x 9 Inch | AA4ZMZ 13L843 CBG912YL-----€27.42
SAN JAMAR CBG912BR Cutting Board Brown 12 x 9 Inch | AA4ZNA 13L844 CBG912BR-----€23.47
SAN JAMAR CB121812BR Cutting Board 12 x 18 Inch Brown | AB6BCE 20X879 CB121812BR-----€29.92
SAN JAMAR CB152012BR Cutting Board 15 x 20 Inch Brown | AB6BCF 20X880 CB152012BR-----€42.62

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAN JAMAR CB6912WH CB6912WHGR Cutting Board 6 x 9 White
€13.23 /unit