SALSBURY INDUSTRIES 4383D-BRS Spreader, 55 x 1 x 9 Inch Size, Brass | CE7JPA

SALSBURY INDUSTRIES 4383D-BRS Spreader, 55 x 1 x 9 Inch Size, Brass

Item: CE7JPA Model: 4383D-BRS
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Spreader
Depth 9"
Height 1"
Width 55"

Shipping Info:

Ship weight (kg) 6.75

Product Variants

ProductModelWidthHeightDepthPrice
SALSBURY INDUSTRIES 4382D-BRS Spreader, 34 x 1 x 9 Inch Size, Brass | CE7JNJ 4382D-BRS34"1"9"-
RFQ
SALSBURY INDUSTRIES 4382D-BRZ Spreader, 34 x 1 x 9 Inch Size, Bronze | CE7JNK 4382D-BRZ34"1"9"-
RFQ
SALSBURY INDUSTRIES 4382D-COP Spreader, 34 x 1 x 9 Inch Size, Copper | CE7JNL 4382D-COP34"1"9"-
RFQ
SALSBURY INDUSTRIES 4382D-NIC Spreader, 34 x 1 x 9 Inch Size, Nickel | CE7JNM 4382D-NIC34"1"9"-
RFQ
SALSBURY INDUSTRIES 4382 Spreader, 34 x 1 x 9 Inch Size | CE7JNN 438234"1"9"-
RFQ
SALSBURY INDUSTRIES 4382BLK Spreader, 34 x 1 x 9 Inch Size, Black | CE7JNP 4382BLK34"1"9"€117.00
SALSBURY INDUSTRIES 4382GRN Spreader, 34 x 1 x 9 Inch Size, Green | CE7JNQ 4382GRN34"1"9"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 4383D-BRS Spreader, 55 x 1 x 9 Inch Size, Brass