SALSBURY INDUSTRIES 3710S-CCRU Standard Horizontal MailBox, 4C, 16.375 x 37.5 x 17 Inch Size, 10 Door High | CE7KCB

SALSBURY INDUSTRIES 3710S-CCRU Standard Horizontal MailBox, 4C, 16.375 x 37.5 x 17 Inch Size, 10 Door High

Item: CE7KCB Model: 3710S-CCRU
In Stock

Get it by Monday, Sep 29

€3,465.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item 4C Standard Horizontal MailBox
Depth 17"
Height 37 1/2"
Width 16 3/8"

Shipping Info:

Ship weight (kg) 36

Product Variants

ProductModelHeightWidthDepthTypeColorNet WeightMountingOrientationPrice
SALSBURY INDUSTRIES 4140P-BLK Column Mailbox Pain Powder Coated Black | AG3GJL 33KR19 4140P-BLK11 1/2"11 1/2"15 3/4"PainBlack15 lbs.RecessedSquare-
RFQ
SALSBURY INDUSTRIES 4140P-GRN Column Mailbox Pain Powder Coated Green | AG3GJM 33KR20 4140P-GRN11 1/2"11 1/2"15 3/4"PainGreen15 lbs.RecessedSquare-
RFQ
SALSBURY INDUSTRIES 4140P-WHT Column Mailbox Pain Powder Coated White | AG3GJN 33KR21 4140P-WHT11 1/2"11 1/2"15 3/4"PainWhite15 lbs.RecessedSquare-
RFQ
SALSBURY INDUSTRIES 4145P-BGE Column Mailbox Pail Locking Pc Beige | AG3GMP 33KT07 4145P-BGE13 1/4"11 1/4"15 3/4"Plain LockingBeige20 lbs.RecessedSquare-
RFQ
SALSBURY INDUSTRIES 4145P-GRN Column Mailbox Pail Locking Pc Green | AG3GMR 33KT09 4145P-GRN13 1/4"11 1/4"15 3/4"Plain LockingGreen20 lbs.RecessedSquare-
RFQ
SALSBURY INDUSTRIES 4145P-WHT Column Mailbox Pail Locking Pc White | AG3GMT 33KT10 4145P-WHT13 1/4"11 1/4"15 3/4"Plain LockingWhite20 lbs.RecessedSquare-
RFQ
SALSBURY INDUSTRIES 4145 Cast Aluminium Column Mailbox, 11.25 x 13.25 x 15.75 Inch Size, Locking Door | CE7ENK 414513 1/4"11 1/4"15 3/4"------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3710S-CCRU Standard Horizontal MailBox, 4C, 16.375 x 37.5 x 17 Inch Size, 10 Door High
€3,465.00 /unit